Electric Chain Hoist, 2,000 lb, 10 ft, Motorized Trolley, 115/230V AC, Yellow

  • Mfr # SNERM010S-L-10

  • Zoro # G9857574


product price:  $8,183.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Drop Stops, Motorized Trolley, Rubber Bumpers, Trolley Brakes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNERM010S-L-10
Zoro #
G9857574
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
1 yr
Min. Radius Curve
31 1/2 in
Housing Length
26 15/16 in
Housing Width
15 19/32 in
Housing Depth
14 11/16 in
Body Width
15 19/32 in
For Max. Beam Flange Width
5 in
For Minimum Beam Height
5 3/32 in
Lifting Hook Opening Width
1 3/16 in
Maximum Lifting Length
10 ft
Minimum Radius Curve
31 1/2 in
Body Depth
14 11/16 in
Mfr. Warranty Length
1 yr
Body Length
26 15/16 in
Controller Cord Length
6 ft
Minimum Retracted Length
17 11/16 in
Trolley Wheel Diameter
3 3/4 in
For Min. Beam Flange Width
2 9/32 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Drop Stops, Motorized Trolley, Rubber Bumpers, Trolley Brakes
Lift Speed
14 fpm
Load Capacity
2,000 lb
Min. Between Hooks
17 11/16 in
Motor HP
1.2 hp
Phase
1
Standards
ASME B30.16, ASME HST-1, NFPA 70
Voltage
115/230V AC
Fits Brand
Harrington Hoists Inc
Control Cord
6 ft
Finish
Electrostatic Enamel
Control
110V Push Button Control Pendant
Fits Beam Flange W
2-9/32 in to 5 in
Lubrication
Oil Bath
Trolley Configuration
Motorized Trolley
Amps @ Low Volts
23.9 A
Brake
Pull Rotor Motor
Reeving
1
Item
Electric Chain Hoist
Thermal Protection
Not Available and Not Included
Classification
H4
Number of Speeds
1
Trolley Speed
40 fpm
Clutch
Friction
Material
Die Cast Aluminum
Features
Extreme-Duty, Fan-Cooled Motor, Oil Bath-Lubricated, Heat-Treated Gearing, Pendant Plug-In Connections, Sealed Protection, Self-Adjusting Maintenance-Free Brake
Lifting Hook Type
Swivel Hook with Safety Latch
Controls
Push Button Pendant
Overload Protection Included
Yes
Headroom
17 19/32 in
Chain Finish
Nickel Plated
Resistance Properties
Corrosion Resistant
Clutch Type
Friction Clutch
Current at Min. Voltage
23.9 A
Mount Type
Motorized Trolley
Includes Clutch
Clutch Included
Includes Brake
Brake Included
Brake Type
Pull Rotor
Trolley IP Rating
IP55
Pendant IP Rating
IP65
Lifting Hook Material
Carbon Steel
Maximum Lifting Capacity
2,000 lb
Fixed Lift Speed
14 fpm
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook
Hoist IP Rating
IP55
Starts and Stops per Hour
360
Motor Horsepower
1 1/4 hp
For Outdoor Use
Yes
Programmable
Non-Programmable
Chain Material
Alloy Steel
Chain Grade
Grade 80
Duty Classification
H4
Current at Max. Voltage
12 A
Number of Load Chains
1
Trolley Wheel Material
Steel
Body Finish
Enamel
Number of Reeves
1
Body Material
Aluminum
Operating Voltage
115/230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 10 ft, Current at Minimum Voltage 23.9 A, Current at Maximum Voltage 12 A, Motor Horsepower 1 1/4 hp, Operating Voltage 115/230V AC, Headroom 17 19/32 in, For Minimum Beam Height 5 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.