Electric Chain Hoist, 2,000 lb, 10 ft, Push Trolley, 115/230V AC, Yellow

  • Mfr # SNERP010L-10

  • Zoro # G6924513


product price:  $4,175.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
Chain Container,, Push Trolley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNERP010L-10
Zoro #
G6924513
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
13 13/16 in
Housing Length
23 1/4 in
Housing Depth
7 1/2 in
Manufacturers Warranty Length
1 yr
Mfr. Warranty Length
1 yr
Trolley Wheel Diameter
4 1/5 in
Body Length
23 1/4 in
For Max. Beam Flange Width
5 in
Minimum Retracted Length
18 3/32 in
Minimum Radius Curve
51 3/16 in
Controller Cord Length
6 ft
For Min. Beam Flange Width
2 1/4 in
Body Depth
7 1/2 in
Maximum Lifting Length
10 ft
Lifting Hook Opening Width
1 3/16 in
For Minimum Beam Height
4 3/16 in
Body Width
13 13/16 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
Chain Container,, Push Trolley
Lift Speed
7 fpm
Load Capacity
2,000 lb
Min. Between Hooks
16 1/2 in
Motor HP
0.6 hp
Phase
1
Standards
ANSI/ASME B30.16, ASME HST-1M
Voltage
115/230V AC
Fits Brand
Harrington Hoists Inc
Lubrication
Oil Bath
Finish
Electrostatic Enamel
Reeving
1
Control Cord
6 ft
Trolley Configuration
Push Trolley
Thermal Protection
Available Separately
Brake
Pull-Rotor
Control
110v
Clutch
Friction Clutch
Amps @ Low Volts
16.9 A
Number of Speeds
1
Classification
H4
Item
Electric Chain Hoist
Fits Beam Flange W
2-1/4 in to 5 in
Material
Die Cast Aluminum
Features
Extreme-Duty, Fan-Cooled Motor, Heavy Cast-Iron Chain Guide, Friction Clutch, Oil Bath-Lubricated, Heat-Treated Gearing, Self-Adjusting Maintenance-Free Brake
Body Finish
Enamel
Current at Max. Voltage
8.5 A
Mount Type
Push Trolley
Lifting Hook Material
Carbon Steel
For Outdoor Use
Yes
Chain Grade
Grade 80
Resistance Properties
Corrosion Resistant
Clutch Type
Friction Clutch
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Lifting Hook Type
Swivel Hook with Safety Latch
Maximum Lifting Capacity
2,000 lb
Chain Material
Alloy Steel
Number of Reeves
1
Duty Classification
H4
Controls
Push Button Pendant
Hoist IP Rating
IP55
Motor Horsepower
5/8 hp
Trolley Wheel Material
Steel
Includes Clutch
Clutch Included
Pendant IP Rating
IP65
Overload Protection Included
Yes
Current at Min. Voltage
16.9 A
Chain Finish
Nickel Plated
Body Material
Aluminum
Headroom
16 1/2 in
Brake Type
Pull Rotor
Includes Brake
Brake Included
Starts and Stops per Hour
360
Fixed Lift Speed
7 fpm
Programmable
Non-Programmable
Number of Load Chains
1
Operating Voltage
115/230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 7 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 16.9 A, Current at Maximum Voltage 8.5 A, Motor Horsepower 5/8 hp, Operating Voltage 115/230V AC, Headroom 16 1/2 in, For Minimum Beam Height 4 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.