Electric Chain Hoist, 2,000 lb, 10 ft, Push Trolley, 208-230/460V AC, Yellow

  • Mfr # NERP010S-10

  • Zoro # G6432833


product price:  $5,013.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERP010S-10
Zoro #
G6432833
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
14 13/16 in
Housing Length
23 1/2 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Depth
8 5/16 in
Min. Radius Curve
51 1/4 in
Body Width
14 13/16 in
Minimum Retracted Length
18 1/2 in
Minimum Radius Curve
51 3/16 in
Maximum Lifting Length
10 ft
Lifting Hook Opening Width
1 3/16 in
For Min. Beam Flange Width
2 9/32 in
Controller Cord Length
6 ft
Body Length
23 1/2 in
Trolley Wheel Diameter
4 1/5 in
Body Depth
8 5/16 in
Mfr. Warranty Length
1 yr
For Max. Beam Flange Width
5 in
For Minimum Beam Height
4 3/16 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
28 fpm
Load Capacity
2,000 lb
Min. Between Hooks
18 1/2 in
Motor HP
2.4 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Finish
Electrostatic Enamel
Amps @ Low Volts
8.6 A
Classification
H4
Control
110v
Lubrication
Oil Bath
Brake
Electromagnetic
Item
Electric Chain Hoist
Control Cord
6 ft
Thermal Protection
Included
Trolley Configuration
Push Trolley
Reeving
1
Clutch
Friction Clutch
Number of Speeds
1
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Material
Die Cast Aluminum
Overload Protection Included
Yes
For Outdoor Use
Yes
Lifting Hook Material
Carbon Steel
Body Material
Aluminum
Hoist IP Rating
IP55
Chain Grade
Grade 80
Maximum Lifting Capacity
2,000 lb
Fixed Lift Speed
28 fpm
Chain Material
Alloy Steel
Includes Brake
Brake Included
Controls
Push Button Pendant
Current at Max. Voltage
4.2 A
Body Finish
Enamel
Includes Clutch
Clutch Included
Clutch Type
Friction Clutch
Resistance Properties
Corrosion Resistant
Starts and Stops per Hour
360
Motor Horsepower
2 3/8 hp
Pendant IP Rating
IP65
Headroom
18 1/2 in
Number of Reeves
1
Trolley Wheel Material
Steel
Programmable
Non-Programmable
Lifting Hook Type
Swivel Hook with Safety Latch
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Current at Min. Voltage
8.6 A
Chain Finish
Nickel Plated
Number of Load Chains
1
Brake Type
DC Current
Duty Classification
H4
Mount Type
Push Trolley
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 28 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 8.6 A, Current at Maximum Voltage 4.2 A, Motor Horsepower 2 3/8 hp, Operating Voltage 208-230/460V AC, Headroom 18 1/2 in, For Minimum Beam Height 4 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.