Zoro Homepage

Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 208-230/460V AC, Yellow

  • Mfr # NER010S-15

  • Zoro # G7501812


product price: $5,331.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Limit Switches, Plug-In Connections
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NER010S-15
Zoro #
G7501812
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
23 1/2 in
Housing Width
14 13/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Depth
8 5/16 in
Body Width
14 13/16 in
Body Length
23 1/2 in
Maximum Lifting Length
15 ft
Controller Cord Length
8 3/16 ft
Mfr. Warranty Length
1 yr
Lifting Hook Opening Width
1 3/16 in
Minimum Retracted Length
16 29/32 in
Body Depth
8 5/16 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Limit Switches, Plug-In Connections
Lift Speed
28 fpm
Load Capacity
2,000 lb
Min. Between Hooks
16 15/16 in
Motor HP
2.4 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Reeving
1
Thermal Protection
Yes
Classification
H4
Amps @ Low Volts
8.6 A
Finish
Electrostatic Enamel
Trolley Configuration
Hook Mounted - No Trolley
Control
110V Push Button Control Pendant
Lubrication
Oil Bath
Number of Speeds
1
Item
Electric Chain Hoist
Brake
DC Current
Control Cord
11 ft
Clutch
Friction
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Material
Die Cast Aluminum
Body Finish
Painted
Brake Type
DC Current
Overload Protection Included
Yes
Fixed Lift Speed
28 fpm
Includes Clutch
Clutch Included
Number of Reeves
1
Current at Max. Voltage
4.2 A
Lifting Hook Material
Carbon Steel
Controls
Push Button Pendant
Motor Horsepower
2 3/8 hp
Chain Finish
Nickel Plated
Lifting Hook Type
Swivel Hook with Safety Latch
Includes Brake
Brake Included
Maximum Lifting Capacity
2,000 lb
Body Material
Aluminum
Number of Load Chains
1
Programmable
Non-Programmable
Pendant IP Rating
IP65
Hoist IP Rating
IP55
Starts and Stops per Hour
360
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
For Outdoor Use
Yes
Resistance Properties
Corrosion Resistant, Wear Resistant
Mount Type
Hook Mounted - No Trolley
Chain Grade
Grade 80
Duty Classification
H4
Headroom
16 29/32 in
Clutch Type
Friction Clutch
Current at Min. Voltage
8.6 A
Chain Material
Alloy Steel
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 28 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 8.6 A, Current at Maximum Voltage 4.2 A, Motor Horsepower 2 3/8 hp, Operating Voltage 208-230/460V AC, Headroom 16 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.