Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 115/230V AC, Yellow

  • Mfr # SNERP010S-15

  • Zoro # G9923277


product price:  $5,386.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
Chain Container,, Push Trolley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNERP010S-15
Zoro #
G9923277
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
8 5/16 in
Manufacturers Warranty Length
1 yr
Housing Width
16 1/2 in
Housing Length
26 7/8 in
Mfr. Warranty Length
1 yr
Minimum Radius Curve
51 3/16 in
Body Length
26 7/8 in
Trolley Wheel Diameter
4 1/5 in
Lifting Hook Opening Width
1 3/16 in
Minimum Retracted Length
19 1/2 in
Controller Cord Length
11 ft
Maximum Lifting Length
15 ft
For Min. Beam Flange Width
2 1/4 in
Body Depth
8 5/16 in
Body Width
16 1/2 in
For Minimum Beam Height
4 3/16 in
For Max. Beam Flange Width
5 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
Chain Container,, Push Trolley
Lift Speed
14 fpm
Load Capacity
2,000 lb
Min. Between Hooks
17 11/16 in
Motor HP
1.2 hp
Phase
1
Standards
ANSI/ASME B30.16, ASME HST-1M
Voltage
115/230V AC
Fits Brand
Harrington Hoists Inc
Clutch
Friction Clutch
Item
Electric Chain Hoist
Amps @ Low Volts
23.9 A
Number of Speeds
1
Control Cord
11 ft
Brake
Pull-Rotor
Finish
Electrostatic Enamel
Classification
H4
Thermal Protection
Available Separately
Trolley Configuration
Push Trolley
Control
110v
Fits Beam Flange W
2-1/4 in to 5 in
Lubrication
Oil Bath
Reeving
1
Features
Extreme-Duty, Fan-Cooled Motor, Heavy Cast-Iron Chain Guide, Friction Clutch, Oil Bath-Lubricated, Heat-Treated Gearing, Self-Adjusting Maintenance-Free Brake
Material
Die Cast Aluminum
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Includes Clutch
Clutch Included
Hoist IP Rating
IP55
Pendant IP Rating
IP65
Chain Grade
Grade 80
Mount Type
Push Trolley
Duty Classification
H4
Starts and Stops per Hour
360
Lifting Hook Material
Carbon Steel
Resistance Properties
Corrosion Resistant
Controls
Push Button Pendant
Fixed Lift Speed
14 fpm
Chain Material
Alloy Steel
Overload Protection Included
Yes
Trolley Wheel Material
Steel
Clutch Type
Friction Clutch
Chain Finish
Nickel Plated
Headroom
17 19/32 in
Current at Max. Voltage
12 A
Current at Min. Voltage
23.9 A
Includes Brake
Brake Included
Motor Horsepower
1 1/4 hp
For Outdoor Use
Yes
Number of Reeves
1
Number of Load Chains
1
Lifting Hook Type
Swivel Hook with Safety Latch
Brake Type
Pull Rotor
Programmable
Non-Programmable
Maximum Lifting Capacity
2,000 lb
Body Finish
Enamel
Body Material
Aluminum
Operating Voltage
115/230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 23.9 A, Current at Maximum Voltage 12 A, Motor Horsepower 1 1/4 hp, Operating Voltage 115/230V AC, Headroom 17 19/32 in, For Minimum Beam Height 4 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.