Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 380-460V AC, Yellow

  • Mfr # EQP010SD-15

  • Zoro # G9912640


product price:  $4,298.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EQP010SD-15
Zoro #
G9912640
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
9 39/64 in
Housing Width
15 29/32 in
Manufacturers Warranty Length
3 yr
Fits Beam Height
3 35/64 in
Min. Radius Curve
51 1/4 in
Housing Length
16 19/64 in
Trolley Wheel Dia.
4 1/4 in
Lifting Hook Opening Width
1 3/16 in
For Minimum Beam Height
3 9/16 in
Minimum Retracted Length
19 5/16 in
For Min. Beam Flange Width
2 1/4 in
Body Length
16 5/16 in
Controller Cord Length
11 ft
Mfr. Warranty Length
3 yr
Minimum Radius Curve
51 1/4 in
Body Depth
9 5/8 in
Trolley Wheel Diameter
4 1/4 in
For Max. Beam Flange Width
5 in
Maximum Lifting Length
15 ft
Body Width
15 29/32 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
Chain Container
Lift Speed
23/3.8 fpm
Load Capacity
2,000 lb
Min. Between Hooks
19 5/16 in
Motor HP
2 hp
Phase
3
Standards
ASME HST-4, C22.2 No.33/14-13/66, CSA, UL 508A
Voltage
380-460V AC
Fits Brand
Harrington Hoists Inc
Item
Electric Chain Hoist
Control
110v
Thermal Protection
Included
Wheel Material
Stainless Steel
Trolley Configuration
Push Trolley
Number of Speeds
2
Brake
Pull Rotor
Control Cord
11 ft
Classification
H4
Fits Beam Flange W
2-1/4 in to 5 in
Clutch
Friction
Amps @ Low Volts
5.5 A
Lubrication
Oil Bath
Reeving
1
Finish
Epoxy Painted
Hz
60
Chain Grade
Grade 80
Lifting Hook Material
Carbon Steel
Maximum Lift Speed
23 fpm
Number of Reeves
1
Maximum Lifting Capacity
2,000 lb
Resistance Properties
Corrosion Resistant
Chain Material
Alloy Steel
Minimum Lift Speed
3.8 fpm
Current at Min. Voltage
10.5 A
For Outdoor Use
Yes
Includes Clutch
Clutch Included
Number of Load Chains
1
Pendant IP Rating
IP65
Brake Type
Pull Rotor
Trolley Wheel Material
Steel
Body Material
Aluminum
Features
No-Load High Speed, Self-Adjusting Maintenance-Free Brake, Stamped Steel Side Plates, Unique Chain Guide, Variable Frequency Drive (VFD)
Controls
Push Button Pendant
Duty Classification
H4
Starts and Stops per Hour
120, 240
Motor Horsepower
2 hp
Included Components
Chain Container, Pendant, Safety Latch Hook
Headroom
19 5/16 in
Body Finish
Epoxy Painted
Current at Max. Voltage
5.5 A
Programmable
Programmable by Internal Controls
Chain Finish
Nickel Plated
Includes Brake
Brake Included
Mount Type
Push Trolley
Clutch Type
Friction
Overload Protection Included
Yes
Lifting Hook Type
Swivel Hook with Safety Latch
Hoist IP Rating
IP55
Operating Voltage
380-460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3.8 fpm, Maximum Lift Speed 23 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 10.5 A, Current at Maximum Voltage 5.5 A, Motor Horsepower 2 hp, Operating Voltage 380-460V AC, Headroom 19 5/16 in, For Minimum Beam Height 3 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.