Shop HARRINGTON

Electric Chain Hoist, 600 lb, 15 ft, Hook Mounted - No Trolley, 115/230V AC, Yellow

  • Mfr # SNER000600S-15
  • Zoro # G2373010

product price: 
$
3,065.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SNER000600S-15
Zoro #
G2373010
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
1 yr
Minimum Retracted Length
13 13/16 in
Mfr. Warranty Length
1 yr
Maximum Lifting Length
15 ft
Lifting Hook Opening Width
14 1/2 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
15 fpm
Load Capacity
600 lb
Min. Between Hooks
14 1/2 in
Motor HP
0.6 hp
Phase
1
Standards
ASME B30.16, ASME HST-1M, NFPA 70
Voltage
115V AC, 230V AC
Finish
Powder Coated
Brake
Pull Rotor
Lubrication
Oil Bath
Amps @ Low Volts
16.9 A
Hz
60 Hz
Clutch
Friction
Item
Electric Chain Hoist
Reeving
1
Classification
H4
Number of Speeds
1
Trolley Configuration
Hook Mounted - No Trolley
Thermal Protection
Included
Chain Finish
Powder Coated
Clutch Type
Friction
Overload Protection Included
Yes
Mount Type
Hook Mounted - No Trolley
Current at Max. Voltage
16.9 A
Body Finish
Powder Coated
Brake Type
Pull Rotor
Fixed Lift Speed
15 fpm
Headroom
14 1/2 in
Hoist IP Rating
IP55
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Duty Classification
H4
Includes Brake
Brake Included
Lifting Hook Type
Swivel Hook with Safety Latch
Motor Horsepower
5/8 hp
Current at Min. Voltage
16.9 A
Number of Reeves
1
Number of Load Chains
1
Starts and Stops per Hour
360
Includes Clutch
Clutch Included
Pendant IP Rating
IP65
Lifting Hook Material
Carbon Steel
Programmable
Non-Programmable
Maximum Lifting Capacity
600 lb
Operating Voltage
115/230V AC
Wire Color
Yellow

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 600 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 15 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 16.9 A, Current at Maximum Voltage 16.9 A, Motor Horsepower 5/8 hp, Operating Voltage 115/230V AC, Headroom 14 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.