Electric Chain Hoist, 2,000 lb, 20 ft, Geared Trolley, 460V AC, White

  • Mfr # NERG010LD-FG-20

  • Zoro # G8913265


product price: $11,073.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Geared Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERG010LD-FG-20
Zoro #
G8913265
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
24 1/8 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
9 11/16 in
Trolley Wheel Dia.
2 13/16 in
Housing Depth
18 1/2 in
Minimum Radius Curve
51 3/16 in
Controller Cord Length
16 ft
Trolley Wheel Diameter
2 13/16 in
Body Depth
18 1/2 in
Body Width
9 11/16 in
For Min. Beam Flange Width
2 9/32 in
Minimum Retracted Length
16 29/32 in
Lifting Hook Opening Width
18 1/2 in
Body Length
24 1/8 in
Maximum Lifting Length
20 ft
Mfr. Warranty Length
1 yr
For Minimum Beam Height
4 3/16 in
For Max. Beam Flange Width
5 in

Details

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Geared Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
14/2.5 fpm
Load Capacity
2,000 lb
Min. Between Hooks
18 1/2 in
Motor HP
1.2 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, FDA Approved, RoHS Compliant
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Control Cord
16 ft
Amps @ Low Volts
4.8 A
Thermal Protection
Yes
Control
110V Push Button Control Pendant
Reeving
1
Item
Electric Chain Hoist
Finish
Epoxy Paint
Lubrication
Food Grade Oil
Clutch
Friction
Brake
DC Current
Hz
60
Trolley Configuration
Geared Trolley
Wheel Material
Stainless Steel
Classification
H4
Number of Speeds
2
Motor Horsepower
1 1/4 hp
Brake Type
DC Current
Starts and Stops per Hour
120, 240
Duty Classification
H4
Programmable
Programmable by VFD
Mount Type
Geared Trolley
Current at Max. Voltage
4.8 A
Number of Reeves
1
Lifting Hook Type
Swivel Hook with Safety Latch
Maximum Lifting Capacity
2,000 lb
Number of Load Chains
1
Trolley Wheel Material
Stainless Steel
Clutch Type
Friction
Pendant IP Rating
IP65
Chain Finish
Epoxy Painted
Current at Min. Voltage
4.8 A
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Overload Protection Included
Yes
Includes Clutch
Clutch Included
Lifting Hook Material
Carbon Steel
Controls
Push Button Pendant
Includes Brake
Brake Included
Headroom
18 1/2 in
Body Finish
Epoxy Painted
Maximum Lift Speed
14 fpm
Minimum Lift Speed
2.5 fpm
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Geared Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 14 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 4.8 A, Current at Maximum Voltage 4.8 A, Motor Horsepower 1 1/4 hp, Operating Voltage 460V AC, Headroom 18 1/2 in, For Minimum Beam Height 4 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.