Harrington

Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115V, Yellow


product price: $3,607.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Yellow
  • Hoist Lift 20 ft
  • Hoist Mount Hook Mounted - No Trolley
  • Includes Chain Container
  • Lift Speed 17/3.9 fpm
See all product information

Product Information

Dimensions

Housing Length 20 45/64 in
Fits Beam Height 15 in
Manufacturers Warranty Length 3 yr
Min. Radius Curve 10 in
Housing Depth 9 39/64 in
Housing Width 15 29/32 in
Body Depth 9 5/8 in
For Minimum Beam Height 15 in
Lifting Hook Opening Width 1 3/16 in
Maximum Lifting Length 20 ft
Minimum Radius Curve 10 in
Body Width 15 29/32 in
Mfr. Warranty Length 3 yr
Body Length 20 23/32 in
Minimum Retracted Length 20 11/16 in
Controller Cord Length 16 ft

Details

Color Yellow
Electric Hoist Item Chain Hoist
Hoist Lift 20 ft
Hoist Mount Hook Mounted - No Trolley
Includes Chain Container
Lift Speed 17/3.9 fpm
Load Capacity 2,000 lb
Min. Between Hooks 18 in
Motor HP 1.3 hp
Phase 1
Standards ASME HST-4, C22.2 No.33/14-13/66, CSA, UL 508A
Voltage 115V
Fits Brand Harrington Hoists Inc
Amps @ Low Volts 19 A
Finish Epoxy Painted
Brake Pull Rotor
Item Electric Chain Hoist
Classification H4
Reeving 1
Hz 60
Clutch Friction
Fits Beam Flange W 12 in
Lubrication Oil Bath
Number of Speeds 2
Thermal Protection Yes
Control Cord 16 ft
Control 110v
Trolley Configuration Hook Mounted
Body Material Aluminum
Motor Horsepower 1 1/4 hp
Pendant IP Rating IP65
Clutch Type Friction
Maximum Lifting Capacity 2,000 lb
For Outdoor Use Yes
Current at Min. Voltage 19.5 A
Programmable Programmable by Internal Controls
Number of Reeves 1
Minimum Lift Speed 3.9 fpm
Includes Brake Brake Included
Brake Type Pull Rotor
Overload Protection Included Yes
Features No-Load High Speed, Self-Adjusting Maintenance-Free Brake, Unique Chain Guide, Variable Frequency Drive (VFD)
Headroom 17 5/16 in
Lifting Hook Material Carbon Steel
Starts and Stops per Hour 120, 240
Included Components Chain Container, Pendant, Safety Latch Hook
Resistance Properties Corrosion Resistant
Maximum Lift Speed 17 fpm
Current at Max. Voltage 12 A
Mount Type Hook Mounted - No Trolley
Chain Material Alloy Steel
Chain Finish Nickel Plated
Includes Clutch Clutch Included
Number of Load Chains 1
Duty Classification H4
Hoist IP Rating IP55
Chain Grade Grade 80
Body Finish Epoxy Painted
Controls Push Button Pendant
Lifting Hook Type Swivel Hook with Safety Latch

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3.9 fpm, Maximum Lift Speed 17 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 19.5 A, Current at Maximum Voltage 12 A, Motor Horsepower 1 1/4 hp, Operating Voltage 115V AC, Headroom 17 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.