Electric Chain Hoist, 2,000 lb, 20 ft, Push Trolley, 208-230/460V AC, Yellow

  • Mfr # NERP010L-20

  • Zoro # G6934331


product price:  $4,398.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERP010L-20
Zoro #
G6934331
UPC #
-
Country of Origin
Japan

Dimensions

Min. Radius Curve
51 1/4 in
Housing Depth
8 5/16 in
Housing Width
14 13/16 in
Housing Length
23 1/4 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Body Depth
8 5/16 in
Body Length
23 1/4 in
Minimum Radius Curve
51 3/16 in
Body Width
14 13/16 in
Controller Cord Length
16 ft
Mfr. Warranty Length
1 yr
Maximum Lifting Length
20 ft
For Max. Beam Flange Width
5 in
For Min. Beam Flange Width
2 1/4 in
Trolley Wheel Diameter
4 1/5 in
Minimum Retracted Length
18 1/2 in
For Minimum Beam Height
4 3/16 in
Lifting Hook Opening Width
1 3/16 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
14 fpm
Load Capacity
2,000 lb
Min. Between Hooks
18 1/2 in
Motor HP
1.2 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Item
Electric Chain Hoist
Number of Speeds
1
Classification
H4
Control
110v
Lubrication
Oil Bath
Fits Beam Flange W
2-1/4 in to 5 in
Brake
Electromagnetic
Amps @ Low Volts
4.8 A
Trolley Configuration
Push Trolley
Reeving
1
Clutch
Friction Clutch
Thermal Protection
Included
Control Cord
16 ft
Finish
Electrostatic Enamel
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Material
Die Cast Aluminum
Lifting Hook Material
Carbon Steel
Body Finish
Enamel
For Outdoor Use
Yes
Hoist IP Rating
IP55
Clutch Type
Friction Clutch
Duty Classification
H4
Overload Protection Included
Yes
Pendant IP Rating
IP65
Number of Load Chains
1
Chain Grade
Grade 80
Current at Max. Voltage
2.5 A
Chain Material
Alloy Steel
Headroom
18 1/2 in
Maximum Lifting Capacity
2,000 lb
Starts and Stops per Hour
360
Fixed Lift Speed
14 fpm
Motor Horsepower
1 1/4 hp
Programmable
Non-Programmable
Includes Clutch
Clutch Included
Chain Finish
Nickel Plated
Controls
Push Button Pendant
Mount Type
Push Trolley
Resistance Properties
Corrosion Resistant
Lifting Hook Type
Swivel Hook with Safety Latch
Brake Type
DC Current
Includes Brake
Brake Included
Body Material
Aluminum
Number of Reeves
1
Current at Min. Voltage
4.8 A
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Trolley Wheel Material
Steel
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 4.8 A, Current at Maximum Voltage 2.5 A, Motor Horsepower 1 1/4 hp, Operating Voltage 208-230/460V AC, Headroom 18 1/2 in, For Minimum Beam Height 4 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.