Electric Chain Hoist, 20,000 lb, 15 ft, Push Trolley, 230V AC, Yellow

  • Mfr # NERP100LD-15 / 230v

  • Zoro # G9923584


product price:  $19,089.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERP100LD-15 / 230v
Zoro #
G9923584
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
28 7/8 in
Housing Width
13 1/4 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Min. Radius Curve
118 1/8 in
Housing Depth
10 1/2 in
Mfr. Warranty Length
1 yr
Maximum Lifting Length
15 ft
Minimum Radius Curve
118 3/32 in
Body Width
13 1/4 in
Trolley Wheel Diameter
7 3/10 in
For Min. Beam Flange Width
5 1/2 in
Body Length
28 7/8 in
Controller Cord Length
11 ft
For Minimum Beam Height
7 5/16 in
Body Depth
10 1/2 in
Minimum Retracted Length
46 1/2 in
For Max. Beam Flange Width
8 21/32 in
Lifting Hook Opening Width
3 3/16 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
5.5/2 fpm
Load Capacity
20,000 lb
Min. Between Hooks
46 1/2 in
Motor HP
4.7 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Finish
Electrostatic Enamel
Clutch
Friction Clutch
Control Cord
11 ft
Number of Speeds
2
Classification
H4
Reeving
4
Item
Electric Chain Hoist
Amps @ Low Volts
17.3 A
Trolley Configuration
Push Trolley
Brake
Electromagnetic
Thermal Protection
Included
Lubrication
Oil Bath
Control
110v
Material
Die Cast Aluminum
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Clutch Type
Friction Clutch
Chain Material
Alloy Steel
Hoist IP Rating
IP55
Number of Load Chains
1
Starts and Stops per Hour
120, 240
Body Finish
Enamel
Body Material
Aluminum
Number of Reeves
4
Chain Finish
Nickel Plated
Minimum Lift Speed
2 fpm
Maximum Lifting Capacity
20,000 lb
Chain Grade
Grade 80
For Outdoor Use
Yes
Motor Horsepower
4 3/4 hp
Mount Type
Push Trolley
Pendant IP Rating
IP65
Lifting Hook Material
Carbon Steel
Duty Classification
H4
Controls
Push Button Pendant
Trolley Wheel Material
Steel
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Maximum Lift Speed
5.5 fpm
Lifting Hook Type
Swivel Hook with Safety Latch
Current at Min. Voltage
17.3 A
Headroom
46 1/2 in
Includes Clutch
Clutch Included
Resistance Properties
Corrosion Resistant
Overload Protection Included
Yes
Current at Max. Voltage
8.3 A
Programmable
Programmable by VFD
Brake Type
DC Current
Includes Brake
Brake Included
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 20,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2 fpm, Maximum Lift Speed 5.5 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 17.3 A, Current at Maximum Voltage 8.3 A, Motor Horsepower 4 3/4 hp, Operating Voltage 230V AC, Headroom 46 1/2 in, For Minimum Beam Height 7 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.