Electric Chain Hoist, 20,000 lb, 20 ft, Hook Mounted - No Trolley, 230V AC, Yellow

  • Mfr # NER100SD-20 / 230v

  • Zoro # G2233266


product price:  $24,690.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER100SD-20 / 230v
Zoro #
G2233266
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
10 1/2 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Length
31 7/16 in
Housing Width
47 3/16 in
Body Length
31 7/16 in
Lifting Hook Opening Width
3 3/16 in
Body Width
47 3/16 in
Maximum Lifting Length
20 ft
Controller Cord Length
16 ft
Mfr. Warranty Length
1 yr
Body Depth
10 1/2 in
Minimum Retracted Length
53 29/32 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
Lift Speed
11/3.5 fpm
Load Capacity
20,000 lb
Min. Between Hooks
53 15/16 in
Motor HP
4.7 hp x2
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Hz
60
Reeving
8
Thermal Protection
Included
Lubrication
Oil Bath
Number of Speeds
2
Brake
Electromagnetic
Finish
Electrostatic Enamel
Clutch
Friction
Control Cord
16 ft
Control
110V Push Button Control Pendant
Trolley Configuration
Hook Mounted
Amps @ Low Volts
17.3 x 2
Classification
H4
Item
Electric Chain Hoist
Material
Die Cast Aluminum
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Lifting Hook Material
Carbon Steel
Maximum Lift Speed
11 fpm
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Controls
Push Button Pendant
Includes Brake
Brake Included
Includes Clutch
Clutch Included
Resistance Properties
Corrosion Resistant, Wear Resistant
Number of Reeves
8
Body Finish
Enamel
Duty Classification
H4
For Outdoor Use
Yes
Brake Type
DC Current
Body Material
Aluminum
Current at Min. Voltage
34.6 A
Mount Type
Hook Mounted - No Trolley
Clutch Type
Friction
Chain Grade
Grade 80
Starts and Stops per Hour
120, 240
Chain Finish
Nickel Plated
Motor Horsepower
4 3/4 hp
Current at Max. Voltage
16.6 A
Headroom
53 29/32 in
Minimum Lift Speed
3.5 fpm
Lifting Hook Type
Swivel Hook with Safety Latch
Hoist IP Rating
IP55
Number of Load Chains
1
Chain Material
Alloy Steel
Programmable
Programmable by VFD
Overload Protection Included
Yes
Pendant IP Rating
IP65
Maximum Lifting Capacity
20,000 lb
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 20,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3.5 fpm, Maximum Lift Speed 11 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 34.6 A, Current at Maximum Voltage 16.6 A, Motor Horsepower 4 3/4 hp, Operating Voltage 230V AC, Headroom 53 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.