Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, 115V AC, Yellow

  • Mfr # SEQ001SD-15

  • Zoro # G9912345


product price:  $3,054.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEQ001SD-15
Zoro #
G9912345
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
3 yr
Housing Depth
9 7/64 in
Fits Beam Height
15 in
Min. Radius Curve
10 in
Housing Length
17 19/64 in
Housing Width
14 13/32 in
Maximum Lifting Length
15 ft
Minimum Radius Curve
10 in
Body Width
14 13/32 in
Body Depth
9 1/8 in
Minimum Retracted Length
17 5/16 in
For Minimum Beam Height
15 in
Controller Cord Length
11 ft
Body Length
17 5/16 in
Lifting Hook Opening Width
1 3/32 in
Mfr. Warranty Length
3 yr

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
56/9.3 fpm
Load Capacity
250 lb
Min. Between Hooks
17 5/16 in
Motor HP
0.67 hp
Phase
1
Standards
ASME HST-4, C22.2 No.33/14-13/66, CSA, UL 508A
Voltage
115V AC
Fits Brand
Harrington Hoists Inc
Finish
Epoxy Painted
Brake
Pull Rotor
Amps @ Low Volts
10.8 A
Item
Electric Chain Hoist
Control Cord
11 ft
Reeving
1
Thermal Protection
Yes
Hz
60
Number of Speeds
2
Fits Beam Flange W
12 in
Clutch
Friction
Lubrication
Oil Bath
Control
110v
Classification
H4
Trolley Configuration
Hook Mounted
Maximum Lift Speed
56 fpm
Brake Type
Pull Rotor
Mount Type
Hook Mounted - No Trolley
For Outdoor Use
Yes
Lifting Hook Material
Carbon Steel
Pendant IP Rating
IP65
Hoist IP Rating
IP55
Number of Load Chains
1
Chain Grade
Grade 80
Chain Finish
Nickel Plated
Current at Max. Voltage
7.1 A
Starts and Stops per Hour
120, 240
Includes Clutch
Clutch Included
Maximum Lifting Capacity
250 lb
Resistance Properties
Corrosion Resistant
Minimum Lift Speed
9.3 fpm
Controls
Push Button Pendant
Lifting Hook Type
Swivel Hook with Safety Latch
Clutch Type
Friction
Body Finish
Epoxy Painted
Includes Brake
Brake Included
Duty Classification
H4
Programmable
Programmable by Internal Controls
Headroom
17 5/16 in
Body Material
Aluminum
Overload Protection Included
Yes
Chain Material
Alloy Steel
Number of Reeves
1
Current at Min. Voltage
11 A
Motor Horsepower
5/8 hp
Features
No-Load High Speed, Self-Adjusting Maintenance-Free Brake, Unique Chain Guide, Variable Frequency Drive (VFD)
Included Components
Chain Container, Pendant, Safety Latch Hook
Operating Voltage
115V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 250 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 9.3 fpm, Maximum Lift Speed 56 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 11 A, Current at Maximum Voltage 7.1 A, Motor Horsepower 5/8 hp, Operating Voltage 115V AC, Headroom 17 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.