Electric Chain Hoist, 250 lb, 20 ft, Hook Mounted - No Trolley, 120V AC, Red

  • Mfr # ED250DS-20

  • Zoro # G6890073


product price: $3,696.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED250DS-20
Zoro #
G6890073
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
14 19/32 in
Housing Depth
5 in
Manufacturers Warranty Length
1 yr
Housing Width
6 1/2 in
Controller Cord Length
16 ft
Body Length
14 19/32 in
Body Depth
5 in
Lifting Hook Opening Width
1 in
Maximum Lifting Length
20 ft
Minimum Retracted Length
12 13/32 in
Body Width
6 1/2 in
Mfr. Warranty Length
1 yr

Details

Color
Red
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
26/10 fpm
Load Capacity
250 lb
Min. Between Hooks
12 7/16 in
Motor HP
0.4 hp
Phase
1
Standards
ASME B30.16, ASME HST-1, NFPA 70
Voltage
120V AC
Fits Brand
Harrington Hoists Inc
Item
Electric Chain Hoist
Lubrication
Oil Bath
Control
110V Push Button Control Pendant
Thermal Protection
No
Brake
Weston Style
Classification
H2
Amps @ Low Volts
5 A
Control Cord
16 ft
Reeving
1
Number of Speeds
2
Clutch
Friction
Finish
Electrostatic Enamel
Trolley Configuration
Hook Mounted - No Trolley
Material
Die Cast Aluminum
Features
Heat-Treated Gearing, High Speed Motor, Integrated Friction Clutch, Standard Double-Braking System
Lifting Hook Type
Swivel Hook with Safety Latch
Headroom
12 13/32 in
Lifting Hook Material
Carbon Steel
Includes Brake
Brake Included
Includes Clutch
Clutch Included
Minimum Lift Speed
10 fpm
Mount Type
Hook Mounted - No Trolley
Pendant IP Rating
IP65
Body Finish
Enamel
Brake Type
Weston Style Load Brake
Duty Classification
H2
Motor Horsepower
3/8 hp
Included Components
Chain Container, Pendant, Safety Latch Hook
Current at Min. Voltage
5 A
Maximum Lifting Capacity
250 lb
Clutch Type
Friction Clutch
Body Material
Aluminum
Number of Load Chains
1
Resistance Properties
Wear Resistant
Overload Protection Included
No
Starts and Stops per Hour
120
Hoist IP Rating
IP54
Chain Finish
Nickel Plated
Number of Reeves
1
Current at Max. Voltage
5 A
Maximum Lift Speed
26 fpm
Programmable
Programmable by Internal Controls
Controls
Push Button Pendant
Operating Voltage
120V AC

Description

Electric Chain Hoist, Duty Classification H2, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 250 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 10 fpm, Maximum Lift Speed 26 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 5 A, Current at Maximum Voltage 5 A, Motor Horsepower 3/8 hp, Operating Voltage 120V AC, Headroom 12 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.