Electric Chain Hoist, 250 lb, 20 ft, Push Trolley, 115V AC, Yellow

  • Mfr # SEQP001SD-20

  • Zoro # G9914390


product price:  $3,494.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEQP001SD-20
Zoro #
G9914390
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
16 19/64 in
Trolley Wheel Dia.
3 1/4 in
Fits Beam Height
3 in
Housing Depth
9 7/64 in
Housing Width
14 13/32 in
Manufacturers Warranty Length
3 yr
Min. Radius Curve
43 1/4 in
Trolley Wheel Diameter
3 3/4 in
For Max. Beam Flange Width
4 in
For Minimum Beam Height
3 in
Body Length
16 5/16 in
Body Depth
9 1/8 in
For Min. Beam Flange Width
2 1/2 in
Lifting Hook Opening Width
1 3/32 in
Minimum Radius Curve
43 1/4 in
Body Width
14 13/32 in
Controller Cord Length
16 ft
Mfr. Warranty Length
3 yr
Minimum Retracted Length
16 5/16 in
Maximum Lifting Length
20 ft

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
Chain Container
Lift Speed
56/9.3 fpm
Load Capacity
250 lb
Min. Between Hooks
16 5/16 in
Motor HP
0.67 hp
Phase
1
Standards
ASME HST-4, C22.2 No.33/14-13/66, CSA, UL 508A
Voltage
115V AC
Fits Brand
Harrington Hoists Inc
Number of Speeds
2
Fits Beam Flange W
2-1/2 in to 4 in
Trolley Configuration
Push Trolley
Clutch
Friction
Thermal Protection
Yes
Control
110v
Wheel Material
Stainless Steel
Classification
H4
Brake
Pull Rotor
Hz
60
Reeving
1
Finish
Epoxy Painted
Item
Electric Chain Hoist
Amps @ Low Volts
10.8 A
Lubrication
Oil Bath
Control Cord
16 ft
Lifting Hook Type
Swivel Hook with Safety Latch
Trolley Wheel Material
Steel
Number of Load Chains
1
Chain Grade
Grade 80
Minimum Lift Speed
9.3 fpm
For Outdoor Use
Yes
Clutch Type
Friction
Brake Type
Pull Rotor
Chain Finish
Nickel Plated
Motor Horsepower
5/8 hp
Headroom
16 5/16 in
Included Components
Chain Container, Pendant, Safety Latch Hook
Current at Min. Voltage
11 A
Pendant IP Rating
IP65
Mount Type
Push Trolley
Includes Brake
Brake Included
Maximum Lifting Capacity
250 lb
Body Finish
Epoxy Painted
Resistance Properties
Corrosion Resistant
Duty Classification
H4
Controls
Push Button Pendant
Number of Reeves
1
Starts and Stops per Hour
120, 240
Hoist IP Rating
IP55
Chain Material
Alloy Steel
Body Material
Aluminum
Includes Clutch
Clutch Included
Programmable
Programmable by Internal Controls
Current at Max. Voltage
7.1 A
Lifting Hook Material
Carbon Steel
Overload Protection Included
Yes
Maximum Lift Speed
56 fpm
Features
No-Load High Speed, Unique Chain Guide, Variable Frequency Drive (VFD)
Operating Voltage
115V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 250 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 9.3 fpm, Maximum Lift Speed 56 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 11 A, Current at Maximum Voltage 7.1 A, Motor Horsepower 5/8 hp, Operating Voltage 115V AC, Headroom 16 5/16 in, For Minimum Beam Height 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.