Electric Chain Hoist, 3,000 lb, 20 ft, Push Trolley, 460V AC, Yellow

  • Mfr # NERP015SD-20 / 460v

  • Zoro # G9924171


product price:  $8,556.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
18/3 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERP015SD-20 / 460v
Zoro #
G9924171
UPC #
-
Country of Origin
Japan

Dimensions

Min. Radius Curve
59 1/8 in
Housing Width
16 13/16 in
Housing Depth
9 1/2 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Length
27 7/8 in
Maximum Lifting Length
20 ft
For Minimum Beam Height
5 in
Body Depth
9 1/2 in
Body Width
16 13/16 in
Trolley Wheel Diameter
5 in
For Max. Beam Flange Width
6 1/32 in
Controller Cord Length
16 ft
Minimum Radius Curve
59 3/32 in
Lifting Hook Opening Width
1 13/32 in
For Min. Beam Flange Width
3 7/32 in
Body Length
27 7/8 in
Mfr. Warranty Length
1 yr
Minimum Retracted Length
22 13/32 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
18/3 fpm
Load Capacity
3,000 lb
Min. Between Hooks
22 3/8 in
Motor HP
2.4 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340, UL Listed
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Lubrication
Oil Bath
Number of Speeds
2
Amps @ Low Volts
4.5 A
Control
110v
Control Cord
16 ft
Clutch
Friction Clutch
Classification
H4
Trolley Configuration
Push Trolley
Finish
Electrostatic Enamel
Reeving
1
Thermal Protection
Included
Brake
Electromagnetic
Fits Beam Flange W
3-1/4 in to 6 in
Item
Electric Chain Hoist
Controls
Push Button Pendant
Duty Classification
H4
Overload Protection Included
Yes
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Lifting Hook Material
Carbon Steel
Maximum Lifting Capacity
3,000 lb
Maximum Lift Speed
18 fpm
Number of Load Chains
1
Mount Type
Push Trolley
Programmable
Programmable by VFD
Trolley Wheel Material
Steel
Lifting Hook Type
Swivel Hook with Safety Latch
Headroom
22 13/32 in
Current at Min. Voltage
9.1 A
For Outdoor Use
Yes
Chain Grade
Grade 80
Includes Brake
Brake Included
Hoist IP Rating
IP55
Material
Die Cast Aluminum
Number of Reeves
1
Brake Type
DC Current
Chain Finish
Nickel Plated
Body Material
Aluminum
Current at Max. Voltage
4.5 A
Motor Horsepower
2 3/8 hp
Chain Material
Alloy Steel
Pendant IP Rating
IP65
Clutch Type
Friction Clutch
Resistance Properties
Corrosion Resistant, Fatigue Resistant, Wear Resistant
Starts and Stops per Hour
120, 240
Minimum Lift Speed
3 fpm
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Includes Clutch
Clutch Included
Body Finish
Enamel
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 3,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3 fpm, Maximum Lift Speed 18 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 9.1 A, Current at Maximum Voltage 4.5 A, Motor Horsepower 2 3/8 hp, Operating Voltage 460V AC, Headroom 22 13/32 in, For Minimum Beam Height 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.