Electric Chain Hoist, 3,000 lb, 10 ft, Push Trolley, 230V AC, Yellow

  • Mfr # NERP015SD-10 / 230v
  • Zoro # G9924162
product price: 
$
7,172.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
18/3 fpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NERP015SD-10 / 230v
Zoro #
G9924162
UPC #
-
Country of Origin
Japan
Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
18/3 fpm
Load Capacity
3,000 lb
Min. Between Hooks
22 3/8 in
Motor HP
2.4 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340, UL Listed
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Fits Beam Flange W
3-1/4 in to 6 in
Control Cord
6 ft
Classification
H4
Trolley Configuration
Push Trolley
Number of Speeds
2
Reeving
1
Control
110V
Lubrication
Oil Bath
Item
Electric Chain Hoist
Amps @ Low Volts
9.1 A
Brake
Electromagnetic
Clutch
Friction Clutch
Thermal Protection
Included
Finish
Electrostatic Enamel
Current at Min. Voltage
9.1 A
Number of Load Chains
1
Mount Type
Push Trolley
Includes Clutch
Clutch Included
Hoist IP Rating
IP55
Resistance Properties
Corrosion Resistant, Fatigue Resistant, Wear Resistant
Duty Classification
H4
Headroom
22 13/32 in
Current at Max. Voltage
4.5 A
Maximum Lift Speed
18 fpm
Motor Horsepower
2 3/8 hp
Chain Finish
Nickel Plated
Body Finish
Enamel
Number of Reeves
1
Lifting Hook Material
Carbon Steel
Body Material
Aluminum
Starts and Stops per Hour
120, 240
Trolley Wheel Material
Steel
Brake Type
DC Current
Clutch Type
Friction Clutch
Controls
Push Button Pendant
Material
Die Cast Aluminum
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Pendant IP Rating
IP65
For Outdoor Use
Yes
Includes Brake
Brake Included
Chain Material
Alloy Steel
Overload Protection Included
Yes
Programmable
Programmable by VFD
Minimum Lift Speed
3 fpm
Lifting Hook Type
Swivel Hook with Safety Latch
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Chain Grade
Grade 80
Maximum Lifting Capacity
3,000 lb
Operating Voltage
230V AC
Shell Material
Die Cast Aluminum
Wire Color
Yellow

Dimensions

Housing Width
16 13/16 in
Housing Depth
9 1/2 in
Housing Length
27 7/8 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Min. Radius Curve
59 1/8 in
Maximum Lifting Length
10 ft
Trolley Wheel Diameter
5 in
Body Width
16 13/16 in
For Min. Beam Flange Width
3 7/32 in
For Minimum Beam Height
5 in
Controller Cord Length
6 ft
Lifting Hook Opening Width
1 13/32 in
Body Length
27 7/8 in
Minimum Radius Curve
59 3/32 in
Body Depth
9 1/2 in
Minimum Retracted Length
22 13/32 in
For Max. Beam Flange Width
6 1/32 in
Mfr. Warranty Length
1 yr
Fits Chest Size
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 3,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3 fpm, Maximum Lift Speed 18 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 9.1 A, Current at Maximum Voltage 4.5 A, Motor Horsepower 2 3/8 hp, Operating Voltage 230V AC, Headroom 22 13/32 in, For Minimum Beam Height 5 in

Ratings & reviews