Electric Chain Hoist, 300 lb, 15 ft, Hook Mounted - No Trolley, 230V AC, Yellow

  • Mfr # NER000300S-15/230v

  • Zoro # G2373290


product price:  $3,018.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Mount
Hook Mounted - No Trolley
Includes
10 yr Brake Warranty, Chain Container
Lift Speed
36 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NER000300S-15/230v
Zoro #
G2373290
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Minimum Retracted Length
13 13/16 in
Maximum Lifting Length
15 ft
Mfr. Warranty Length
1 yr
Lifting Hook Opening Width
13 3/4 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
10 yr Brake Warranty, Chain Container
Lift Speed
36 fpm
Load Capacity
300 lb
Min. Between Hooks
13 3/4 in
Motor HP
0.75 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, NFPA 70, UL 1340
Voltage
230V AC
Trolley Configuration
Hook Mounted - No Trolley
Hz
60
Clutch
Friction
Finish
Powder Coated
Number of Speeds
1
Thermal Protection
Included
Classification
H4
Brake
Electromagnetic
Item
Electric Chain Hoist
Amps @ Low Volts
3.6 A
Reeving
1
Includes Brake
Brake Included
Includes Clutch
Clutch Included
Pendant IP Rating
IP65
Mount Type
Hook Mounted - No Trolley
Overload Protection Included
Yes
Body Finish
Powder Coated
Maximum Lifting Capacity
300 lb
Duty Classification
H4
Number of Reeves
1
Motor Horsepower
3/4 hp
Chain Finish
Powder Coated
Lifting Hook Material
Carbon Steel
Hoist IP Rating
IP55
Number of Load Chains
1
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Starts and Stops per Hour
360
Programmable
Non-Programmable
Current at Min. Voltage
3.6 A
Headroom
13 3/4 in
Current at Max. Voltage
3.6 A
Clutch Type
Friction
Fixed Lift Speed
36 fpm
Brake Type
Electromagnetic
Lifting Hook Type
Swivel Hook with Safety Latch
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 300 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 36 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 3.6 A, Current at Maximum Voltage 3.6 A, Motor Horsepower 3/4 hp, Operating Voltage 230V AC, Headroom 13 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.