Electric Chain Hoist, 300 lb, 20 ft, Hook Mounted - No Trolley, 115V AC, Yellow

  • Mfr # SNER000300S-20/115v
  • Zoro # G2373065
product price: 
$
3,038.84
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
14 fpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SNER000300S-20/115v
Zoro #
G2373065
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
1 yr
Lifting Hook Opening Width
13 3/16 in
Maximum Lifting Length
20 ft
Mfr. Warranty Length
1 yr
Minimum Retracted Length
13 13/16 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
14 fpm
Load Capacity
300 lb
Min. Between Hooks
13 3/16 in
Motor HP
0.34 hp
Phase
1
Standards
ASME B30.16, ASME HST-1M, NFPA 70
Voltage
115V AC
Classification
H4
Amps @ Low Volts
7.7 A
Number of Speeds
1
Clutch
Friction
Trolley Configuration
Hook Mounted - No Trolley
Item
Electric Chain Hoist
Brake
Pull Rotor
Finish
Powder Coated
Reeving
1
Lubrication
Oil Bath
Thermal Protection
Included
Hz
60 Hz
Motor Horsepower
3/8 hp
Fixed Lift Speed
14 fpm
Lifting Hook Type
Swivel Hook with Safety Latch
Programmable
Non-Programmable
Pendant IP Rating
IP65
Overload Protection Included
Yes
Clutch Type
Friction
Hoist IP Rating
IP55
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Number of Load Chains
1
Number of Reeves
1
Starts and Stops per Hour
360
Headroom
13 3/16 in
Mount Type
Hook Mounted - No Trolley
Brake Type
Pull Rotor
Chain Finish
Powder Coated
Includes Brake
Brake Included
Current at Max. Voltage
7.7 A
Maximum Lifting Capacity
300 lb
Body Finish
Powder Coated
Includes Clutch
Clutch Included
Current at Min. Voltage
7.7 A
Duty Classification
H4
Lifting Hook Material
Carbon Steel
Operating Voltage
115V AC
Wire Color
Yellow

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 300 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 7.7 A, Current at Maximum Voltage 7.7 A, Motor Horsepower 3/8 hp, Operating Voltage 115V AC, Headroom 13 3/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.