Shop HARRINGTON

Electric Chain Hoist, 300 lb, 10 ft, Hook Mounted - No Trolley, 230V AC, Yellow

  • Mfr # NER000300S-10/230v
  • Zoro # G2373318

product price: 
$
2,990.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Mount
Hook Mounted - No Trolley
Includes
10 yr Brake Warranty, Chain Container
Lift Speed
36 fpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NER000300S-10/230v
Zoro #
G2373318
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Lifting Hook Opening Width
13 3/4 in
Mfr. Warranty Length
1 yr
Maximum Lifting Length
10 ft
Minimum Retracted Length
13 13/16 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
10 yr Brake Warranty, Chain Container
Lift Speed
36 fpm
Load Capacity
300 lb
Min. Between Hooks
13 3/4 in
Motor HP
0.75 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, NFPA 70, UL 1340
Voltage
230V AC
Reeving
1
Thermal Protection
Included
Amps @ Low Volts
3.6 A
Classification
H4
Number of Speeds
1
Item
Electric Chain Hoist
Brake
Electromagnetic
Trolley Configuration
Hook Mounted - No Trolley
Hz
60 Hz
Clutch
Friction
Finish
Powder Coated
Pendant IP Rating
IP65
Motor Horsepower
3/4 hp
Lifting Hook Type
Swivel Hook with Safety Latch
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Headroom
13 3/4 in
Chain Finish
Powder Coated
Clutch Type
Friction
Number of Load Chains
1
Brake Type
Electromagnetic
Overload Protection Included
Yes
Maximum Lifting Capacity
300 lb
Body Finish
Powder Coated
Mount Type
Hook Mounted - No Trolley
Includes Brake
Brake Included
Fixed Lift Speed
36 fpm
Current at Max. Voltage
3.6 A
Hoist IP Rating
IP55
Starts and Stops per Hour
360
Includes Clutch
Clutch Included
Number of Reeves
1
Current at Min. Voltage
3.6 A
Duty Classification
H4
Lifting Hook Material
Carbon Steel
Programmable
Non-Programmable
Operating Voltage
230V AC
Wire Color
Yellow

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 300 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 36 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 3.6 A, Current at Maximum Voltage 3.6 A, Motor Horsepower 3/4 hp, Operating Voltage 230V AC, Headroom 13 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.