Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 208-230/460V AC, Yellow

  • Mfr # NER020L-10

  • Zoro # G4313723


product price: $4,558.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Limit Switches, Plug-In Connections
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NER020L-10
Zoro #
G4313723
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
25 7/16 in
Housing Depth
9 1/2 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
16 13/16 in
Body Depth
9 1/2 in
Body Length
25 7/16 in
Minimum Retracted Length
22 19/32 in
Lifting Hook Opening Width
1 19/32 in
Body Width
16 13/16 in
Controller Cord Length
8 3/16 ft
Maximum Lifting Length
10 ft
Mfr. Warranty Length
1 yr

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Limit Switches, Plug-In Connections
Lift Speed
14 fpm
Load Capacity
4,000 lb
Min. Between Hooks
22 5/8 in
Motor HP
2.4 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Thermal Protection
Yes
Brake
DC Current
Classification
H4
Finish
Electrostatic Enamel
Clutch
Friction
Reeving
1
Number of Speeds
1
Item
Electric Chain Hoist
Control Cord
6 ft
Amps @ Low Volts
8.6 A
Trolley Configuration
Hook Mounted - No Trolley
Control
110V Push Button Control Pendant
Lubrication
Oil Bath
Material
Die Cast Aluminum
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Hoist IP Rating
IP55
Mount Type
Hook Mounted - No Trolley
Headroom
22 19/32 in
Number of Load Chains
1
Duty Classification
H4
Number of Reeves
1
Chain Material
Alloy Steel
Current at Min. Voltage
8.6 A
Pendant IP Rating
IP65
Programmable
Non-Programmable
Chain Finish
Nickel Plated
Overload Protection Included
Yes
Chain Grade
Grade 80
Resistance Properties
Corrosion Resistant, Wear Resistant
Current at Max. Voltage
4.2 A
Clutch Type
Friction Clutch
Lifting Hook Material
Carbon Steel
Starts and Stops per Hour
360
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Lifting Hook Type
Swivel Hook with Safety Latch
Includes Brake
Brake Included
For Outdoor Use
Yes
Fixed Lift Speed
14 fpm
Motor Horsepower
2 3/8 hp
Brake Type
DC Current
Controls
Push Button Pendant
Maximum Lifting Capacity
4,000 lb
Body Finish
Painted
Body Material
Aluminum
Includes Clutch
Clutch Included
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 8.6 A, Current at Maximum Voltage 4.2 A, Motor Horsepower 2 3/8 hp, Operating Voltage 208-230/460V AC, Headroom 22 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.