Electric Chain Hoist, 4,000 lb, 10 ft, Motorized Trolley, 115/230V AC, Yellow

  • Mfr # SNERM020L-L-10

  • Zoro # G9857556


product price:  $8,397.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Drop Stops, Motorized Trolley, Rubber Bumpers, Trolley Brakes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNERM020L-L-10
Zoro #
G9857556
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
26 15/16 in
Housing Width
16 7/16 in
Housing Depth
19 3/16 in
Manufacturers Warranty Length
1 yr
For Minimum Beam Height
4 29/32 in
Body Depth
19 3/16 in
Minimum Retracted Length
22 3/16 in
For Max. Beam Flange Width
6 3/16 in
Controller Cord Length
6 ft
Maximum Lifting Length
10 ft
Mfr. Warranty Length
1 yr
Body Length
26 15/16 in
Trolley Wheel Diameter
4 33/100 in
Minimum Radius Curve
39 13/32 in
For Min. Beam Flange Width
3 7/32 in
Lifting Hook Opening Width
1 1/2 in
Body Width
16 7/16 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Drop Stops, Motorized Trolley, Rubber Bumpers, Trolley Brakes
Lift Speed
7 fpm
Load Capacity
4,000 lb
Min. Between Hooks
22 3/16 in
Motor HP
1.2 hp
Phase
1
Standards
ASME B30.16, ASME HST-1, NFPA 70
Voltage
115/230V AC
Fits Brand
Harrington Hoists Inc
Fits Beam Flange W
3-7/32 in to 6-3/16 in
Item
Electric Chain Hoist
Control Cord
6 ft
Finish
Electrostatic Enamel
Clutch
Friction
Number of Speeds
1
Brake
Pull Rotor Motor
Thermal Protection
Not Available and Not Included
Trolley Speed
40 fpm
Classification
H4
Lubrication
Oil Bath
Control
110V Push Button Control Pendant
Amps @ Low Volts
23.9 A
Reeving
1
Trolley Configuration
Motorized Trolley
Features
Extreme-Duty, Fan-Cooled Motor, Oil Bath-Lubricated, Heat-Treated Gearing, Pendant Plug-In Connections, Sealed Protection, Self-Adjusting Maintenance-Free Brake
Material
Die Cast Aluminum
Controls
Push Button Pendant
Pendant IP Rating
IP65
Mount Type
Motorized Trolley
Motor Horsepower
1 1/4 hp
Clutch Type
Friction Clutch
Hoist IP Rating
IP55
Chain Finish
Nickel Plated
Number of Load Chains
1
Brake Type
Pull Rotor
Lifting Hook Material
Carbon Steel
Headroom
22 3/32 in
Starts and Stops per Hour
360
For Outdoor Use
Yes
Maximum Lifting Capacity
4,000 lb
Chain Grade
Grade 80
Resistance Properties
Corrosion Resistant
Duty Classification
H4
Body Finish
Enamel
Overload Protection Included
Yes
Current at Min. Voltage
23.9 A
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook
Number of Reeves
1
Lifting Hook Type
Swivel Hook with Safety Latch
Chain Material
Alloy Steel
Current at Max. Voltage
12 A
Fixed Lift Speed
7 fpm
Includes Clutch
Clutch Included
Includes Brake
Brake Included
Trolley IP Rating
IP55
Trolley Wheel Material
Steel
Programmable
Non-Programmable
Body Material
Aluminum
Operating Voltage
115/230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 7 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 10 ft, Current at Minimum Voltage 23.9 A, Current at Maximum Voltage 12 A, Motor Horsepower 1 1/4 hp, Operating Voltage 115/230V AC, Headroom 22 3/32 in, For Minimum Beam Height 4 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.