Shop HARRINGTON

Electric Chain Hoist, 4,000 lb, 10 ft, Motorized Trolley, 208-230/460V AC, White

  • Mfr # NERM020LD-L-FG-10
  • Zoro # G2208818

product price: 
$
15,639.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Motorized Trolley, Quick Disconnect Plugs On Pendant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NERM020LD-L-FG-10
Zoro #
G2208818
UPC #
-
Country of Origin
Japan
Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Motorized Trolley, Quick Disconnect Plugs On Pendant
Lift Speed
14/2.5 fpm
Load Capacity
4,000 lb
Min. Between Hooks
22 7/16 in
Motor HP
2.4 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70
Voltage
208V AC to 230V AC, 460V AC
Fits Brand
Harrington Hoists Inc
Lubrication
Food Grade Oil
Number of Speeds
2
Brake
DC Current
Item
Electric Chain Hoist
Wheel Material
Stainless Steel
Trolley Speed
40 fpm
Classification
H4
Hz
60 Hz
Control Cord
6 ft
Amps @ Low Volts
2.4 A
Finish
Epoxy Paint
Thermal Protection
Included
Control
110V Push Button Control Pendant
Clutch
Friction
Trolley Configuration
Motorized Trolley
Reeving
1
Minimum Lift Speed
2.5 fpm
Body Material
Aluminum
Trolley IP Rating
IP55
Overload Protection Included
Yes
Headroom
22 13/32 in
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook
Trolley Wheel Material
Stainless Steel
Lifting Hook Type
Swivel Hook with Safety Latch
Brake Type
DC Current
Includes Clutch
Clutch Included
Number of Reeves
1
Features
FDA Approved Food-Safe Oil, Grease and Lubricants
Chain Finish
Nickel Plated
Duty Classification
H4
Maximum Lifting Capacity
4,000 lb
Lifting Hook Material
Carbon Steel
Includes Brake
Brake Included
Clutch Type
Friction
Programmable
Programmable by VFD
Chain Grade
Grade 80
Motor Horsepower
2 3/8 hp
Resistance Properties
Chip Resistant, Corrosion Resistant, Rust Resistant
Number of Load Chains
1
Controls
Push Button Pendant
Chain Material
Alloy Steel
Pendant IP Rating
IP65
Current at Min. Voltage
2.4 A
Starts and Stops per Hour
120, 240
Current at Max. Voltage
1.7 A
Body Finish
Epoxy Painted
Mount Type
Motorized Trolley
Maximum Lift Speed
14 fpm
For Outdoor Use
Yes
Operating Voltage
208-230/460V AC
Wire Color
White

Dimensions

Trolley Wheel Dia.
4 21/64 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Min. Radius Curve
31 1/2 in
Housing Length
27 7/8 in
Housing Width
11 11/16 in
Housing Depth
22 7/16 in
For Minimum Beam Height
4 29/32 in
For Min. Beam Flange Width
3 7/32 in
Trolley Wheel Diameter
4 21/64 in
Body Width
11 11/16 in
Maximum Lifting Length
10 ft
Lifting Hook Opening Width
22 7/16 in
Minimum Radius Curve
31 1/2 in
Minimum Retracted Length
22 13/32 in
Controller Cord Length
6 ft
For Max. Beam Flange Width
6 3/16 in
Mfr. Warranty Length
1 yr
Body Depth
22 7/16 in
Body Length
27 7/8 in
Fits Chest Size
FDA Approved Food-Safe Oil, Grease and Lubricants

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 14 fpm, Trolley Speed 40 fpm, Maximum Lifting Length 10 ft, Current at Minimum Voltage 2.4 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 2 3/8 hp, Operating Voltage 208-230/460V AC, Headroom 22 13/32 in, For Minimum Beam Height 4 29/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.