Electric Chain Hoist, 4,000 lb, 10 ft, Push Trolley, 208-230/460V AC, Yellow

  • Mfr # NERP020C-10

  • Zoro # G9924135


product price:  $4,197.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERP020C-10
Zoro #
G9924135
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Min. Radius Curve
59 1/8 in
Housing Length
23 1/4 in
Housing Width
14 13/16 in
Housing Depth
8 5/16 in
For Max. Beam Flange Width
6 1/32 in
Maximum Lifting Length
10 ft
Body Length
23 1/4 in
Trolley Wheel Diameter
5 in
Body Depth
8 5/16 in
For Min. Beam Flange Width
3 1/4 in
Mfr. Warranty Length
1 yr
For Minimum Beam Height
5 in
Controller Cord Length
6 ft
Minimum Radius Curve
59 3/32 in
Lifting Hook Opening Width
1 1/2 in
Minimum Retracted Length
27 13/32 in
Body Width
14 13/16 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
7 fpm
Load Capacity
4,000 lb
Min. Between Hooks
27 3/8 in
Motor HP
1.2 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Number of Speeds
1
Item
Electric Chain Hoist
Finish
Electrostatic Enamel
Control
110v
Fits Beam Flange W
3-1/4 in to 6 in
Trolley Configuration
Push Trolley
Amps @ Low Volts
4.8 A
Thermal Protection
Included
Reeving
2
Clutch
Friction Clutch
Control Cord
6 ft
Lubrication
Oil Bath
Brake
Electromagnetic
Classification
H4
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Material
Die Cast Aluminum
Motor Horsepower
1 1/4 hp
Lifting Hook Material
Carbon Steel
Duty Classification
H4
Current at Max. Voltage
2.5 A
Clutch Type
Friction Clutch
Controls
Push Button Pendant
Trolley Wheel Material
Steel
Overload Protection Included
Yes
Fixed Lift Speed
7 fpm
Chain Finish
Nickel Plated
Number of Reeves
2
Resistance Properties
Corrosion Resistant
Includes Clutch
Clutch Included
Chain Material
Alloy Steel
Body Material
Aluminum
Mount Type
Push Trolley
Pendant IP Rating
IP65
Number of Load Chains
1
Chain Grade
Grade 80
Body Finish
Enamel
For Outdoor Use
Yes
Includes Brake
Brake Included
Maximum Lifting Capacity
4,000 lb
Headroom
27 5/16 in
Current at Min. Voltage
4.8 A
Brake Type
DC Current
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Lifting Hook Type
Swivel Hook with Safety Latch
Hoist IP Rating
IP55
Starts and Stops per Hour
360
Programmable
Non-Programmable
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 7 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 4.8 A, Current at Maximum Voltage 2.5 A, Motor Horsepower 1 1/4 hp, Operating Voltage 208-230/460V AC, Headroom 27 5/16 in, For Minimum Beam Height 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.