Electric Chain Hoist, 4,000 lb, 10 ft, Push Trolley, 230V AC, Yellow

  • Mfr # NERP020SD-10 / 230v

  • Zoro # G9923891


product price:  $7,735.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERP020SD-10 / 230v
Zoro #
G9923891
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Min. Radius Curve
59 1/8 in
Housing Width
16 13/16 in
Housing Depth
9 1/2 in
Housing Length
27 5/8 in
Controller Cord Length
6 ft
Minimum Retracted Length
25 19/32 in
Minimum Radius Curve
59 3/32 in
For Max. Beam Flange Width
6 1/32 in
Trolley Wheel Diameter
5 in
For Min. Beam Flange Width
3 7/32 in
For Minimum Beam Height
5 in
Lifting Hook Opening Width
1 19/32 in
Mfr. Warranty Length
1 yr
Body Length
27 5/8 in
Maximum Lifting Length
10 ft
Body Width
16 13/16 in
Body Depth
9 1/2 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
28/4.5 fpm
Load Capacity
4,000 lb
Min. Between Hooks
25 5/8 in
Motor HP
4.7 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340, UL Listed
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Fits Beam Flange W
3-1/4 in to 6 in
Reeving
1
Clutch
Friction Clutch
Control
110v
Control Cord
6 ft
Thermal Protection
Included
Finish
Electrostatic Enamel
Item
Electric Chain Hoist
Number of Speeds
2
Lubrication
Oil Bath
Trolley Configuration
Push Trolley
Classification
H4
Amps @ Low Volts
17.3 A
Brake
Electromagnetic
Material
Die Cast Aluminum
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Mount Type
Push Trolley
Starts and Stops per Hour
120, 240
Lifting Hook Type
Swivel Hook with Safety Latch
Headroom
25 19/32 in
Maximum Lift Speed
28 fpm
Number of Load Chains
1
For Outdoor Use
Yes
Chain Finish
Nickel Plated
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Overload Protection Included
Yes
Pendant IP Rating
IP65
Includes Clutch
Clutch Included
Maximum Lifting Capacity
4,000 lb
Current at Min. Voltage
17.3 A
Duty Classification
H4
Hoist IP Rating
IP55
Includes Brake
Brake Included
Programmable
Programmable by VFD
Motor Horsepower
4 3/4 hp
Clutch Type
Friction Clutch
Body Material
Aluminum
Chain Grade
Grade 80
Current at Max. Voltage
8.3 A
Controls
Push Button Pendant
Resistance Properties
Corrosion Resistant, Fatigue Resistant, Wear Resistant
Minimum Lift Speed
4.5 fpm
Brake Type
DC Current
Number of Reeves
1
Chain Material
Alloy Steel
Trolley Wheel Material
Steel
Body Finish
Enamel
Lifting Hook Material
Carbon Steel
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 4.5 fpm, Maximum Lift Speed 28 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 17.3 A, Current at Maximum Voltage 8.3 A, Motor Horsepower 4 3/4 hp, Operating Voltage 230V AC, Headroom 25 19/32 in, For Minimum Beam Height 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.