Electric Chain Hoist, 4,000 lb, 15 ft, Motorized Trolley, 208-230/460V AC, White

  • Mfr # NERM020L-L-FG-15

  • Zoro # G2208897


product price:  $14,781.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Motorized Trolley, Quick Disconnect Plugs On Pendant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERM020L-L-FG-15
Zoro #
G2208897
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
27 7/8 in
Trolley Wheel Dia.
4 21/64 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
11 11/16 in
Min. Radius Curve
31 1/2 in
Housing Depth
22 7/16 in
Lifting Hook Opening Width
22 7/16 in
For Max. Beam Flange Width
6 1/32 in
Body Depth
22 7/16 in
Body Length
27 7/8 in
Body Width
11 11/16 in
Mfr. Warranty Length
1 yr
Maximum Lifting Length
15 ft
For Minimum Beam Height
4 29/32 in
Trolley Wheel Diameter
4 21/64 in
Minimum Retracted Length
22 13/32 in
For Min. Beam Flange Width
3 7/32 in
Minimum Radius Curve
31 1/2 in
Controller Cord Length
11 ft

Details

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Motorized Trolley, Quick Disconnect Plugs On Pendant
Lift Speed
14 fpm
Load Capacity
4,000 lb
Min. Between Hooks
22 7/16 in
Motor HP
2.4 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Brake
DC Current
Trolley Configuration
Motorized Trolley
Reeving
1
Clutch
Friction
Hz
60
Lubrication
Food Grade Oil
Thermal Protection
Included
Classification
H4
Control
110V Push Button Control Pendant
Control Cord
11 ft
Item
Electric Chain Hoist
Trolley Speed
40 fpm
Amps @ Low Volts
2.4 A
Number of Speeds
1
Wheel Material
Stainless Steel
Finish
Epoxy Paint
Pendant IP Rating
IP65
Duty Classification
H4
Trolley Wheel Material
Stainless Steel
Current at Max. Voltage
1.7 A
Controls
Push Button Pendant
Features
FDA Approved Food-Safe Oil, Grease and Lubricants
Mount Type
Motorized Trolley
Includes Clutch
Clutch Included
Number of Load Chains
1
Motor Horsepower
2 3/8 hp
Number of Reeves
1
Clutch Type
Friction
For Outdoor Use
Yes
Maximum Lifting Capacity
4,000 lb
Trolley IP Rating
IP55
Overload Protection Included
Yes
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook
Starts and Stops per Hour
360
Chain Grade
Grade 80
Chain Finish
Nickel Plated
Chain Material
Alloy Steel
Fixed Lift Speed
14 fpm
Body Finish
Epoxy Painted
Programmable
Non-Programmable
Lifting Hook Type
Swivel Hook with Safety Latch
Current at Min. Voltage
8.6 A
Body Material
Aluminum
Brake Type
DC Current
Headroom
22 13/32 in
Includes Brake
Brake Included
Resistance Properties
Chip Resistant, Corrosion Resistant, Rust Resistant
Lifting Hook Material
Carbon Steel
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 15 ft, Current at Minimum Voltage 8.6 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 2 3/8 hp, Operating Voltage 208-230/460V AC, Headroom 22 13/32 in, For Minimum Beam Height 4 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.