Shop All Electric Hoists
Harrington
Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 115/230V, Yellow
Mfr # SNERP020L-15
Zoro # G9923243
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$4,550.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 15 ft
- Hoist Mount Push Trolley
- Includes Chain Container,, Push Trolley
- Lift Speed 7 fpm
Product Information
- Brand Harrington
- MFR # SNERP020L-15
- Zoro # G9923243
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Width | 16 1/2 in |
Manufacturers Warranty Length | 1 yr |
Housing Depth | 8 5/16 in |
Housing Length | 26 7/8 in |
Fits Beam Height | 6 in |
Trolley Wheel Diameter | 5 in |
For Min. Beam Flange Width | 3 1/4 in |
For Max. Beam Flange Width | 6 1/32 in |
Body Width | 16 1/2 in |
Minimum Retracted Length | 24 19/32 in |
Minimum Radius Curve | 59 3/32 in |
For Minimum Beam Height | 6 in |
Body Depth | 8 5/16 in |
Lifting Hook Opening Width | 1 1/2 in |
Body Length | 26 7/8 in |
Controller Cord Length | 11 ft |
Mfr. Warranty Length | 1 yr |
Maximum Lifting Length | 15 ft |
Details
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 7 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 23.9 A, Current at Maximum Voltage 12 A, Motor Horsepower 1 1/4 hp, Operating Voltage 115/230V AC, Headroom 22 3/16 in, For Minimum Beam Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON 0.31 x in. 300 ft. Reel Cord Bunge (8149601)
- TRI-ARC Work Platform, 3-Step, 800 lb.Cap, Steel (WLWP132424SL-Y)
- DC CARGO 1in X 6 Bolt-On Retractable Ratchet Straps - Stainless Steel, 2PK (16RRBOSS-2)
- LITTLE GIANT Bin Cart with Pegboard Tool Storage, 24" x 36" Shelf (BC2436TLPB)
- HARRINGTON Electric Chain Hoist, 500 lb., 15 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ003SD-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Motorized Trolley, 230/460, Yellow (NERM020L-L-15)
- HARRINGTON Electric Hoists (SEM005C-20)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER003S-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, Yellow (SNER010L-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER020L-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP005L-20)
- Harrington Lifting Equipment