Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 460V AC, Yellow

  • Mfr # NERP020SD-15 / 460v
  • Zoro # G9923916
product price: 
$
8,919.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NERP020SD-15 / 460v
Zoro #
G9923916
UPC #
-
Country of Origin
Japan
Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
28/4.5 fpm
Load Capacity
4,000 lb
Min. Between Hooks
25 5/8 in
Motor HP
4.7 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340, UL Listed
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Finish
Electrostatic Enamel
Classification
H4
Number of Speeds
2
Reeving
1
Control
110V
Thermal Protection
Included
Fits Beam Flange W
3-1/4 in to 6 in
Control Cord
11 ft
Brake
Electromagnetic
Amps @ Low Volts
8.3 A
Clutch
Friction Clutch
Trolley Configuration
Push Trolley
Lubrication
Oil Bath
Item
Electric Chain Hoist
Material
Die Cast Aluminum
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Controls
Push Button Pendant
Lifting Hook Material
Carbon Steel
Number of Load Chains
1
Programmable
Programmable by VFD
Chain Finish
Nickel Plated
Headroom
25 19/32 in
Starts and Stops per Hour
120, 240
Chain Grade
Grade 80
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Mount Type
Push Trolley
Duty Classification
H4
Current at Max. Voltage
8.3 A
Trolley Wheel Material
Steel
Brake Type
DC Current
Overload Protection Included
Yes
Motor Horsepower
4 3/4 hp
Number of Reeves
1
Hoist IP Rating
IP55
Body Finish
Enamel
Body Material
Aluminum
Chain Material
Alloy Steel
Resistance Properties
Corrosion Resistant, Fatigue Resistant, Wear Resistant
Maximum Lifting Capacity
4,000 lb
Includes Clutch
Clutch Included
Current at Min. Voltage
17.3 A
For Outdoor Use
Yes
Minimum Lift Speed
4.5 fpm
Clutch Type
Friction Clutch
Includes Brake
Brake Included
Lifting Hook Type
Swivel Hook with Safety Latch
Pendant IP Rating
IP65
Maximum Lift Speed
28 fpm
Operating Voltage
460V AC
Shell Material
Die Cast Aluminum
Wire Color
Yellow
Traction Material
Die Cast Aluminum

Dimensions

Housing Length
27 5/8 in
Housing Depth
9 1/2 in
Min. Radius Curve
59 1/8 in
Housing Width
16 13/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Body Width
16 13/16 in
Controller Cord Length
11 ft
Minimum Radius Curve
59 3/32 in
For Minimum Beam Height
5 in
For Min. Beam Flange Width
3 7/32 in
Mfr. Warranty Length
1 yr
Trolley Wheel Diameter
5 in
Lifting Hook Opening Width
1 19/32 in
For Max. Beam Flange Width
6 1/32 in
Body Depth
9 1/2 in
Maximum Lifting Length
15 ft
Body Length
27 5/8 in
Minimum Retracted Length
25 19/32 in
Fits Chest Size
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 4.5 fpm, Maximum Lift Speed 28 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 17.3 A, Current at Maximum Voltage 8.3 A, Motor Horsepower 4 3/4 hp, Operating Voltage 460V AC, Headroom 25 19/32 in, For Minimum Beam Height 5 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.