Shop HARRINGTON

Electric Chain Hoist, 4,000 lb, 20 ft Lift

  • Mfr # SNERM020L-L-20
  • Zoro # G9857531

product price: 
$
9,020.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Drop Stops, Motorized Trolley, Rubber Bumpers, Trolley Brakes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SNERM020L-L-20
Zoro #
G9857531
UPC #
-
Country of Origin
Japan
Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Drop Stops, Motorized Trolley, Rubber Bumpers, Trolley Brakes
Lift Speed
7 fpm
Load Capacity
4,000 lb
Min. Between Hooks
22 3/16 in
Motor HP
1.2 hp
Phase
1
Standards
ASME B30.16, ASME HST-1, NFPA 70
Voltage
115V AC, 230V AC
Fits Brand
Harrington Hoists Inc
Amps @ Low Volts
23.9 A
Trolley Speed
40 fpm
Thermal Protection
Not Available and Not Included
Trolley Configuration
Motorized Trolley
Number of Speeds
1
Clutch
Friction
Fits Beam Flange W
3-7/32 in to 6-3/16 in
Finish
Electrostatic Enamel
Item
Electric Chain Hoist
Control Cord
16 ft
Classification
H4
Lubrication
Oil Bath
Control
110V Push Button Control Pendant
Brake
Pull Rotor Motor
Reeving
1
Material
Die Cast Aluminum
Features
Extreme-Duty, Fan-Cooled Motor, Oil Bath-Lubricated, Heat-Treated Gearing, Pendant Plug-In Connections, Sealed Protection, Self-Adjusting Maintenance-Free Brake
Overload Protection Included
Yes
Hoist IP Rating
IP55
Fixed Lift Speed
7 fpm
Trolley IP Rating
IP55
Headroom
22 3/32 in
Maximum Lifting Capacity
4,000 lb
Duty Classification
H4
Includes Brake
Brake Included
Number of Reeves
1
Resistance Properties
Corrosion Resistant
Chain Grade
Grade 80
Includes Clutch
Clutch Included
Mount Type
Motorized Trolley
Chain Material
Alloy Steel
Trolley Wheel Material
Steel
Controls
Push Button Pendant
Body Material
Aluminum
For Outdoor Use
Yes
Chain Finish
Nickel Plated
Current at Max. Voltage
12 A
Lifting Hook Type
Swivel Hook with Safety Latch
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook
Pendant IP Rating
IP65
Motor Horsepower
1 1/4 hp
Lifting Hook Material
Carbon Steel
Number of Load Chains
1
Programmable
Non-Programmable
Clutch Type
Friction Clutch
Brake Type
Pull Rotor
Starts and Stops per Hour
360
Current at Min. Voltage
23.9 A
Body Finish
Enamel
Operating Voltage
115/230V AC
Shell Material
Die Cast Aluminum
Wire Color
Yellow
Traction Material
Die Cast Aluminum

Dimensions

Housing Width
16 7/16 in
Housing Depth
19 3/16 in
Housing Length
26 15/16 in
Manufacturers Warranty Length
1 yr
For Min. Beam Flange Width
3 7/32 in
For Max. Beam Flange Width
6 3/16 in
Body Width
16 7/16 in
For Minimum Beam Height
4 29/32 in
Controller Cord Length
16 ft
Minimum Retracted Length
22 3/16 in
Body Depth
19 3/16 in
Maximum Lifting Length
20 ft
Minimum Radius Curve
39 13/32 in
Trolley Wheel Diameter
4 33/100 in
Body Length
26 15/16 in
Lifting Hook Opening Width
1 1/2 in
Mfr. Warranty Length
1 yr
Fits Chest Size
Extreme-Duty, Fan-Cooled Motor, Oil Bath-Lubricated, Heat-Treated Gearing, Pendant Plug-In Connections, Sealed Protection, Self-Adjusting Maintenance-Free Brake

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 7 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 20 ft, Current at Minimum Voltage 23.9 A, Current at Maximum Voltage 12 A, Motor Horsepower 1 1/4 hp, Operating Voltage 115/230V AC, Headroom 22 3/32 in, For Minimum Beam Height 4 29/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.