Electric Chain Hoist, 4,000 lb, 20 ft, Motorized Trolley, 460V AC, Yellow

  • Mfr # NERM020CD-L-20 / 460V

  • Zoro # G9925921


product price:  $9,005.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Motorized Trolley
Includes
Motorized Trolley, Safety Latch, Safety Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERM020CD-L-20 / 460V
Zoro #
G9925921
UPC #
-
Country of Origin
Japan

Dimensions

Trolley Wheel Dia.
4 11/32 in
Housing Depth
8 5/16 in
Housing Width
5 13/32 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Length
16 29/32 in
Min. Radius Curve
31 1/2 in
Minimum Retracted Length
27 3/16 in
Lifting Hook Opening Width
1 1/2 in
For Minimum Beam Height
4 29/32 in
Body Depth
8 5/16 in
Body Width
5 13/32 in
Trolley Wheel Diameter
4 11/32 in
Controller Cord Length
16 ft
Maximum Lifting Length
20 ft
Minimum Radius Curve
31 1/2 in
For Min. Beam Flange Width
3 7/32 in
For Max. Beam Flange Width
6 1/32 in
Body Length
16 29/32 in
Mfr. Warranty Length
1 yr

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Motorized Trolley
Includes
Motorized Trolley, Safety Latch, Safety Standards
Lift Speed
7/1 fpm
Load Capacity
4,000 lb
Min. Between Hooks
27 13/64 in
Motor HP
1.2 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1, NFPA 70, RoHS Compliant, UL 1340
Voltage
460V AC
Lubrication
Oil Bath
Thermal Protection
Included
Number of Speeds
2
Item
Electric Chain Hoist
Classification
H4
Reeving
2
Finish
Electrostatic Enamel
Hz
60
Clutch
Friction
Control Cord
16 ft
Trolley Speed
40 fpm
Wheel Material
Stamped Steel
Amps @ Low Volts
5.1 A
Brake
DC Current
Trolley Configuration
Motorized Trolley
Control
110V Push Button Control Pendant
Features
Dual Speed Trolley VFD, Rubber Bumpers, Side Guide Rollers
Trolley IP Rating
IP55
Starts and Stops per Hour
120, 240
Body Finish
Enamel
Current at Max. Voltage
1.7 A
Maximum Lifting Capacity
4,000 lb
Programmable
Programmable by VFD
Trolley Wheel Material
Steel
Maximum Lift Speed
7 fpm
Hoist IP Rating
IP55
Brake Type
DC Current
Mount Type
Motorized Trolley
Motor Horsepower
1 1/4 hp
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook
Lifting Hook Material
Carbon Steel
Clutch Type
Friction
Minimum Lift Speed
1 fpm
Chain Material
Alloy Steel
Controls
Push Button Pendant
Lifting Hook Type
Swivel Hook with Safety Latch
Headroom
27 3/16 in
Chain Finish
Nickel Plated
Includes Clutch
Clutch Included
Includes Brake
Brake Included
Current at Min. Voltage
5.1 A
Duty Classification
H4
For Outdoor Use
Yes
Number of Load Chains
1
Number of Reeves
2
Resistance Properties
Corrosion Resistant
Pendant IP Rating
IP65
Chain Grade
Grade 80
Body Material
Aluminum
Overload Protection Included
Yes
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 1 fpm, Maximum Lift Speed 7 fpm, Trolley Speed 40 fpm, Maximum Lifting Length 20 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 460V AC, Headroom 27 3/16 in, For Minimum Beam Height 4 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.