Electric Chain Hoist, 500 lb., 10 ft, Hook Mounted - No Trolley, 115V AC, Yellow

  • Mfr # SEQ003SD-10

  • Zoro # G9912379


product price:  $2,865.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEQ003SD-10
Zoro #
G9912379
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
17 19/64 in
Housing Depth
9 7/64 in
Min. Radius Curve
10 in
Manufacturers Warranty Length
3 yr
Fits Beam Height
15 in
Housing Width
14 13/32 in
Controller Cord Length
6 ft
For Minimum Beam Height
15 in
Maximum Lifting Length
10 ft
Body Length
17 5/16 in
Minimum Retracted Length
17 5/16 in
Mfr. Warranty Length
3 yr
Minimum Radius Curve
10 in
Body Width
14 13/32 in
Lifting Hook Opening Width
1 3/32 in
Body Depth
9 1/8 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
33/5.5 fpm
Load Capacity
500 lb.
Min. Between Hooks
17 5/16 in
Motor HP
0.67 hp
Phase
1
Standards
ASME HST-4, C22.2 No.33/14-13/66, CSA, UL 508A
Voltage
115V AC
Fits Brand
Harrington Hoists Inc
Control
110v
Fits Beam Flange W
12 in
Item
Electric Chain Hoist
Finish
Epoxy Painted
Thermal Protection
Yes
Trolley Configuration
Hook Mounted
Reeving
1
Control Cord
6 ft
Classification
H4
Lubrication
Oil Bath
Number of Speeds
2
Hz
60
Amps @ Low Volts
12.3 A
Brake
Pull Rotor
Clutch
Friction
Brake Type
Pull Rotor
For Outdoor Use
Yes
Includes Clutch
Clutch Included
Current at Max. Voltage
7.2 A
Pendant IP Rating
IP65
Maximum Lift Speed
33 fpm
Chain Grade
Grade 80
Lifting Hook Material
Carbon Steel
Body Material
Aluminum
Current at Min. Voltage
12.7 A
Starts and Stops per Hour
120, 240
Maximum Lifting Capacity
500 lb
Programmable
Programmable by Internal Controls
Mount Type
Hook Mounted - No Trolley
Number of Reeves
1
Chain Material
Alloy Steel
Included Components
Chain Container, Pendant, Safety Latch Hook
Lifting Hook Type
Swivel Hook with Safety Latch
Hoist IP Rating
IP55
Body Finish
Epoxy Painted
Includes Brake
Brake Included
Motor Horsepower
5/8 hp
Resistance Properties
Corrosion Resistant
Number of Load Chains
1
Features
No-Load High Speed, Self-Adjusting Maintenance-Free Brake, Unique Chain Guide, Variable Frequency Drive (VFD)
Overload Protection Included
Yes
Clutch Type
Friction
Chain Finish
Nickel Plated
Headroom
17 5/16 in
Controls
Push Button Pendant
Duty Classification
H4
Minimum Lift Speed
5.5 fpm
Operating Voltage
115V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 5.5 fpm, Maximum Lift Speed 33 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 12.7 A, Current at Maximum Voltage 7.2 A, Motor Horsepower 5/8 hp, Operating Voltage 115V AC, Headroom 17 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.