Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 120V AC, White and Orange

  • Mfr # ED500V-10

  • Zoro # G4154477


product price: $2,993.99
/ea
Free Shipping & Returns

Key Features

Color
White and Orange
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED500V-10
Zoro #
G4154477
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
8 5/8 in
Manufacturers Warranty Length
1 yr
Housing Depth
14 5/16 in
Housing Length
17 in
Controller Cord Length
7 ft
Maximum Lifting Length
10 ft
Mfr. Warranty Length
1 yr
Body Length
17 in
Lifting Hook Opening Width
1 in
Body Width
8 5/8 in
Minimum Retracted Length
13 in
Body Depth
14 5/16 in

Details

Color
White and Orange
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
16/44 fpm
Load Capacity
500 lb
Min. Between Hooks
13 in
Motor HP
0.8 hp
Phase
1
Standards
ASME B30.16, ASME HST-1, NFPA 70
Voltage
120V AC
Fits Brand
Harrington Hoists Inc
Finish
Powder Coated
Control
Push Button Pendant
Hz
60
Thermal Protection
No
Trolley Configuration
Hook Mounted - No Trolley
Item
Electric Chain Hoist
Control Cord
7 ft
Classification
H2
Clutch
Friction
Lubrication
Grease
Amps @ Low Volts
10 A
Number of Speeds
Variable
Brake
Weston and Regenerative
Reeving
1
Features
Heat-Treated Gearing, High Speed Motor, Integrated Friction Clutch, Smart Speed Technology, Standard Double-Braking System
Headroom
13 in
Body Finish
Powder Coated
Mount Type
Hook Mounted - No Trolley
Includes Clutch
Clutch Included
Includes Brake
Brake Included
Clutch Type
Friction Clutch
Hoist IP Rating
IP54
Starts and Stops per Hour
180
Maximum Lifting Capacity
500 lb
Minimum Lift Speed
16 fpm
Resistance Properties
Wear Resistant
Pendant IP Rating
IP65
Overload Protection Included
No
Lifting Hook Type
Swivel Hook with Safety Latch
Number of Load Chains
1
Included Components
Chain Container, Pendant, Safety Latch Hook
Chain Finish
Nickel Plated
Controls
Push Button Pendant
Current at Max. Voltage
10 A
Current at Min. Voltage
10 A
Programmable
Programmable by Internal Controls
Motor Horsepower
3/4 hp
Maximum Lift Speed
44 fpm
Number of Reeves
1
Body Material
Aluminum
Duty Classification
H2
Lifting Hook Material
Carbon Steel
Brake Type
Weston Style Load Brake
Operating Voltage
120V AC

Description

Electric Chain Hoist, Duty Classification H2, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds Variable, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 16 fpm, Maximum Lift Speed 44 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 10 A, Current at Maximum Voltage 10 A, Motor Horsepower 3/4 hp, Operating Voltage 120V AC, Headroom 13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.