Shop MYTEE PRODUCTS
See all product information
Create Account
7/16in x 100ft Winch Cable Rope Wrecker Tow Truck Rollback - Steel Core 18100lbs BS, 2PK
- Mfr # WW716-100x2
- Zoro # G716521469
product price:Â
$
359.99
/pk of 2, $180.00/ea
Free Shipping & Returns
Key Features
Color
Black-Yellow
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WW716-100x2
- Zoro #
- G716521469
- UPC #
- 840223607057
- Country of Origin
- China
- Color
- Black-Yellow
- Material
- Steel
Description
Pack Size: 2 Pack This 7/16 in x 100ft L Wire Rope Steel Core Winch Cable has 18,100 lbs ultimate strength. The working load limit is 5,120 lbs WLL. The Steel Core is 6 x 25 extra improved plow steel EPIS. Independent Wire Rope Core IWRC Wire Rope Resists Crushing. Hook is Attached Using a Flemish Eye Splice and Steel Sleeve for the Strongest attachment Available. Design Factor 3. 55:1 Ratio. This steel cable has 6 strands and has 19-25 individual wires per strand.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.