Electric Chain Hoist, 500 lb, 10 ft, Motorized Trolley, 115/230V AC, Yellow

  • Mfr # SNERM003S-L-10

  • Zoro # G9857696


product price:  $6,703.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Drop Stops, Motorized Trolley, Rubber Bumpers, Trolley Brakes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNERM003S-L-10
Zoro #
G9857696
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
11 5/8 in
Housing Width
15 19/32 in
Housing Length
22 3/16 in
Min. Radius Curve
31 1/2 in
Manufacturers Warranty Length
1 yr
Maximum Lifting Length
10 ft
Minimum Retracted Length
14 19/32 in
Minimum Radius Curve
31 1/2 in
Trolley Wheel Diameter
3 3/4 in
For Min. Beam Flange Width
2 9/32 in
Controller Cord Length
6 ft
Mfr. Warranty Length
1 yr
Body Depth
11 5/8 in
For Minimum Beam Height
5 3/32 in
Lifting Hook Opening Width
29/32 in
For Max. Beam Flange Width
5 in
Body Width
15 19/32 in
Body Length
22 3/16 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Drop Stops, Motorized Trolley, Rubber Bumpers, Trolley Brakes
Lift Speed
14 fpm
Load Capacity
500 lb
Min. Between Hooks
14 5/8 in
Motor HP
0.34 hp
Phase
1
Standards
ASME B30.16, ASME HST-1, NFPA 70
Voltage
115/230V AC
Fits Brand
Harrington Hoists Inc
Amps @ Low Volts
7.7 A
Lubrication
Oil Bath
Item
Electric Chain Hoist
Brake
Pull Rotor Motor
Trolley Speed
40 fpm
Trolley Configuration
Motorized Trolley
Clutch
Friction
Reeving
1
Finish
Electrostatic Enamel
Thermal Protection
Not Available and Not Included
Control Cord
6 ft
Fits Beam Flange W
2-9/32 in to 5 in
Classification
H4
Control
110V Push Button Control Pendant
Number of Speeds
1
Features
Extreme-Duty, Fan-Cooled Motor, Oil Bath-Lubricated, Heat-Treated Gearing, Pendant Plug-In Connections, Sealed Protection, Self-Adjusting Maintenance-Free Brake
Material
Die Cast Aluminum
Pendant IP Rating
IP65
For Outdoor Use
Yes
Number of Load Chains
1
Headroom
14 19/32 in
Body Finish
Enamel
Maximum Lifting Capacity
500 lb
Duty Classification
H4
Chain Grade
Grade 80
Resistance Properties
Corrosion Resistant
Clutch Type
Friction Clutch
Body Material
Aluminum
Fixed Lift Speed
14 fpm
Starts and Stops per Hour
360
Chain Material
Alloy Steel
Current at Max. Voltage
3.9 A
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook
Current at Min. Voltage
7.7 A
Controls
Push Button Pendant
Overload Protection Included
Yes
Programmable
Non-Programmable
Chain Finish
Nickel Plated
Hoist IP Rating
IP55
Includes Clutch
Clutch Included
Lifting Hook Type
Swivel Hook with Safety Latch
Motor Horsepower
3/8 hp
Trolley IP Rating
IP55
Lifting Hook Material
Carbon Steel
Trolley Wheel Material
Steel
Includes Brake
Brake Included
Mount Type
Motorized Trolley
Number of Reeves
1
Brake Type
Pull Rotor
Operating Voltage
115/230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 10 ft, Current at Minimum Voltage 7.7 A, Current at Maximum Voltage 3.9 A, Motor Horsepower 3/8 hp, Operating Voltage 115/230V AC, Headroom 14 19/32 in, For Minimum Beam Height 5 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.