Shop HARRINGTON

Electric Chain Hoist, 500 lb., 15 ft, Geared Trolley, 115V AC, Yellow

  • Mfr # SEQG003SD-15
  • Zoro # G9912835

product price: 
$
3,493.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Geared Trolley
Includes
Chain Container, Geared Trolley
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SEQG003SD-15
Zoro #
G9912835
UPC #
-
Country of Origin
Japan
Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Geared Trolley
Includes
Chain Container, Geared Trolley
Lift Speed
33/5.5 fpm
Load Capacity
500 lb.
Min. Between Hooks
16 7/16 in
Motor HP
0.67 hp
Phase
1
Standards
ASME HST-4, C22.2 No.33/14-13/66, CSA, UL 508A
Voltage
115V AC
Fits Brand
Harrington Hoists Inc
Trolley Configuration
Geared Trolley
Item
Electric Chain Hoist
Hz
60 Hz
Fits Beam Flange W
2-1/4 in to 5 in
Thermal Protection
Included
Number of Speeds
2
Classification
H4
Lubrication
Oil Bath
Brake
Pull Rotor
Amps @ Low Volts
12.3 A
Finish
Epoxy Painted
Clutch
Friction
Control Cord
11 ft
Wheel Material
Stainless Steel
Reeving
1
Control
110V
Starts and Stops per Hour
120, 240
Controls
Push Button Pendant
Features
No-Load High Speed, Self-Adjusting Maintenance-Free Brake, Unique Chain Guide, Variable Frequency Drive (VFD)
Clutch Type
Friction
Lifting Hook Type
Swivel Hook with Safety Latch
Pendant IP Rating
IP65
Trolley Wheel Material
Steel
Chain Grade
Grade 80
Current at Max. Voltage
7.2 A
Chain Finish
Nickel Plated
Number of Reeves
1
Included Components
Chain Container, Pendant, Safety Latch Hook
Mount Type
Geared Trolley
Current at Min. Voltage
12.7 A
Lifting Hook Material
Carbon Steel
Headroom
16 13/32 in
Includes Brake
Brake Included
Hoist IP Rating
IP55
Chain Material
Alloy Steel
Includes Clutch
Clutch Included
Programmable
Programmable by Internal Controls
Minimum Lift Speed
5.5 fpm
Maximum Lifting Capacity
500 lb
Body Finish
Epoxy Painted
Duty Classification
H4
Brake Type
Pull Rotor
For Outdoor Use
Yes
Overload Protection Included
Yes
Motor Horsepower
5/8 hp
Number of Load Chains
1
Resistance Properties
Corrosion Resistant
Maximum Lift Speed
33 fpm
Body Material
Aluminum
Operating Voltage
115V AC
Wire Color
Yellow

Dimensions

Housing Width
14 13/32 in
Fits Beam Height
3 in
Manufacturers Warranty Length
3 yr
Min. Radius Curve
51 1/4 in
Housing Depth
9 7/64 in
Housing Length
16 45/64 in
Trolley Wheel Dia.
4 1/4 in
Mfr. Warranty Length
3 yr
Minimum Radius Curve
51 1/4 in
For Max. Beam Flange Width
5 in
Minimum Retracted Length
16 11/16 in
Controller Cord Length
11 ft
Lifting Hook Opening Width
1 3/32 in
Body Length
16 23/32 in
Trolley Wheel Diameter
4 1/4 in
For Min. Beam Flange Width
2 1/4 in
Maximum Lifting Length
15 ft
Body Depth
9 1/8 in
For Minimum Beam Height
3 in
Body Width
14 13/32 in
Fits Chest Size
No-Load High Speed, Self-Adjusting Maintenance-Free Brake, Unique Chain Guide, Variable Frequency Drive (VFD)

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Geared Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 5.5 fpm, Maximum Lift Speed 33 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 12.7 A, Current at Maximum Voltage 7.2 A, Motor Horsepower 5/8 hp, Operating Voltage 115V AC, Headroom 16 13/32 in, For Minimum Beam Height 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.