Shop ZORO SELECT

Gen. Purp. Utility Rope, 3/8"Dia.x600'L

  • Mfr # 300120-00600-111
  • Zoro # G9374321

product price: 
$
105.99
/ea
Free Shipping & Returns

Key Features

Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Dia.
3/8 in
Rope Material
Polypropylene
Rope Strand Count
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
300120-00600-111
Zoro #
G9374321
UPC #
055131621716
Country of Origin
Canada

Dimensions

Rope Dia.
3/8 in
Rope Length
600 ft
Length
600 ft
Rope Diameter
3/8 in
Length (In.)
7,200 in
Overall Length
600 ft
Diameter
3/8 in
Wire Rope Length
600 ft

Details

Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Material
Polypropylene
Rope Strand Count
3
Working Load Limit
429 lb
Rope Construction
Twisted
Rope Core Strand Count
0
Rope Type
Dynamic
Item
General Purpose Utility Rope
Color
Yellow
Tensile Strength
2,145 lb
Rope Core
No
Rope Application
General Utility Rope
Package Type
Reel
Core Type
Hollow Core
Core Material
Polypropylene
End Type
Plain
Rope Format
Spool
Product Type
General Purpose Utility Rope
Core Strand Count
0
Breaking Strength
1,931 lbf
Weight
15.6 lb
Lifting Capability
Not for Lifting
Spliceability
Spliceable
Wire Color
Yellow

Description

General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 1,931 lbf, Working Load Limit 429 lb, Rope Construction Twisted, Diameter 3/8 in, Overall Length 600 ft, Core Material Polypropylene, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.