Electric Chain Hoist, 500 lb, 15 ft, Geared Trolley, 460V AC, White

  • Mfr # NERG003LD-FG-15

  • Zoro # G8913195


product price:  $9,496.99
/ea
Free Shipping & Returns

Key Features

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Geared Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERG003LD-FG-15
Zoro #
G8913195
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
13 13/16 in
Housing Width
8 1/2 in
Trolley Wheel Dia.
2 13/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Depth
16 5/16 in
Body Depth
16 5/16 in
Minimum Retracted Length
14 19/32 in
Controller Cord Length
11 ft
Maximum Lifting Length
15 ft
For Max. Beam Flange Width
4 in
For Min. Beam Flange Width
2 9/32 in
Lifting Hook Opening Width
16 5/16 in
Body Width
8 1/2 in
For Minimum Beam Height
3 3/16 in
Mfr. Warranty Length
1 yr
Trolley Wheel Diameter
2 13/16 in
Minimum Radius Curve
43 5/16 in
Body Length
13 13/16 in

Details

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Geared Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
15/2.5 fpm
Load Capacity
500 lb
Min. Between Hooks
16 5/16 in
Motor HP
0.75 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, FDA Approved, RoHS Compliant
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Control
110V Push Button Control Pendant
Clutch
Friction
Lubrication
Food Grade Oil
Finish
Epoxy Paint
Trolley Configuration
Geared Trolley
Brake
DC Current
Hz
60
Reeving
1
Item
Electric Chain Hoist
Number of Speeds
2
Control Cord
11 ft
Wheel Material
Stainless Steel
Amps @ Low Volts
3.4 A
Thermal Protection
Included
Classification
H4
Motor Horsepower
3/4 hp
Chain Finish
Epoxy Painted
Current at Max. Voltage
3.4 A
Trolley Wheel Material
Stainless Steel
Starts and Stops per Hour
120, 240
Maximum Lift Speed
15 fpm
Minimum Lift Speed
2.5 fpm
Overload Protection Included
Yes
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Pendant IP Rating
IP65
Brake Type
DC Current
Includes Clutch
Clutch Included
Maximum Lifting Capacity
500 lb
Headroom
16 5/16 in
Lifting Hook Material
Carbon Steel
Programmable
Programmable by VFD
Body Finish
Epoxy Painted
Number of Reeves
1
Lifting Hook Type
Swivel Hook with Safety Latch
Current at Min. Voltage
3.4 A
Mount Type
Geared Trolley
Number of Load Chains
1
Duty Classification
H4
Controls
Push Button Pendant
Clutch Type
Friction
Includes Brake
Brake Included
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Geared Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 15 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 3.4 A, Motor Horsepower 3/4 hp, Operating Voltage 460V AC, Headroom 16 5/16 in, For Minimum Beam Height 3 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.