Electric Chain Hoist, 500 lb., 15 ft, Hook Mounted - No Trolley, 115V AC, Yellow

  • Mfr # SEQ003SD-15

  • Zoro # G9912290


product price: $3,298.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEQ003SD-15
Zoro #
G9912290
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
14 13/32 in
Manufacturers Warranty Length
3 yr
Housing Length
17 19/64 in
Min. Radius Curve
10 in
Housing Depth
9 7/64 in
Fits Beam Height
15 in
Body Length
17 5/16 in
Maximum Lifting Length
15 ft
Lifting Hook Opening Width
1 3/32 in
Body Depth
9 1/8 in
Minimum Retracted Length
17 5/16 in
For Minimum Beam Height
15 in
Body Width
14 13/32 in
Mfr. Warranty Length
3 yr
Minimum Radius Curve
10 in
Controller Cord Length
11 ft

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
33/5.5 fpm
Load Capacity
500 lb.
Min. Between Hooks
18 in
Motor HP
0.67 hp
Phase
1
Standards
ASME HST-4, C22.2 No.33/14-13/66, CSA, UL 508A
Voltage
115V AC
Fits Brand
Harrington Hoists Inc
Lubrication
Oil Bath
Thermal Protection
Yes
Trolley Configuration
Hook Mounted
Control
110v
Classification
H4
Finish
Epoxy Painted
Hz
60
Clutch
Friction
Reeving
1
Amps @ Low Volts
12.3 A
Control Cord
11 ft
Number of Speeds
2
Fits Beam Flange W
12 in
Item
Electric Chain Hoist
Brake
Pull Rotor
Maximum Lifting Capacity
500 lb
Included Components
Chain Container, Pendant, Safety Latch Hook
Current at Max. Voltage
7.2 A
Brake Type
Pull Rotor
Motor Horsepower
5/8 hp
Lifting Hook Material
Carbon Steel
Resistance Properties
Corrosion Resistant
Programmable
Programmable by Internal Controls
Chain Grade
Grade 80
Clutch Type
Friction
Body Material
Aluminum
Chain Material
Alloy Steel
Mount Type
Hook Mounted - No Trolley
Chain Finish
Nickel Plated
Duty Classification
H4
Controls
Push Button Pendant
Minimum Lift Speed
5.5 fpm
Pendant IP Rating
IP65
Body Finish
Epoxy Painted
Maximum Lift Speed
33 fpm
For Outdoor Use
Yes
Number of Load Chains
1
Lifting Hook Type
Swivel Hook with Safety Latch
Overload Protection Included
Yes
Headroom
17 5/16 in
Current at Min. Voltage
12.7 A
Number of Reeves
1
Features
No-Load High Speed, Self-Adjusting Maintenance-Free Brake, Unique Chain Guide, Variable Frequency Drive (VFD)
Includes Clutch
Clutch Included
Includes Brake
Brake Included
Hoist IP Rating
IP55
Starts and Stops per Hour
120, 240
Operating Voltage
115V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 5.5 fpm, Maximum Lift Speed 33 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 12.7 A, Current at Maximum Voltage 7.2 A, Motor Horsepower 5/8 hp, Operating Voltage 115V AC, Headroom 17 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.