Electric Chain Hoist, 500 lb, 15 ft, Push Trolley, 208-230/460V AC, Yellow

  • Mfr # NERP003H-15

  • Zoro # G7149213


product price:  $4,238.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERP003H-15
Zoro #
G7149213
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
13 11/16 in
Housing Depth
7 1/2 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Length
20 in
Trolley Wheel Diameter
3 1/5 in
Minimum Radius Curve
43 5/16 in
Maximum Lifting Length
15 ft
Mfr. Warranty Length
1 yr
For Min. Beam Flange Width
2 1/4 in
Minimum Retracted Length
16 5/16 in
For Max. Beam Flange Width
4 in
Body Width
13 11/16 in
Body Length
20 in
For Minimum Beam Height
3 in
Lifting Hook Opening Width
1 3/32 in
Body Depth
7 1/2 in
Controller Cord Length
11 ft

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
53 fpm
Load Capacity
500 lb
Min. Between Hooks
16 5/16 in
Motor HP
1.2 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Brake
Electromagnetic
Fits Beam Flange W
2-1/4 in to 4 in
Amps @ Low Volts
4.8 A
Trolley Configuration
Push Trolley
Clutch
Friction Clutch
Finish
Electrostatic Enamel
Lubrication
Oil Bath
Control
110v
Number of Speeds
1
Item
Electric Chain Hoist
Classification
H4
Reeving
1
Control Cord
11 ft
Thermal Protection
Included
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Material
Die Cast Aluminum
Body Finish
Enamel
Trolley Wheel Material
Steel
Overload Protection Included
Yes
Mount Type
Push Trolley
Current at Min. Voltage
4.8 A
Lifting Hook Material
Carbon Steel
Chain Finish
Nickel Plated
Motor Horsepower
1 1/4 hp
Chain Grade
Grade 80
Chain Material
Alloy Steel
Current at Max. Voltage
2.5 A
Number of Load Chains
1
Starts and Stops per Hour
360
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Includes Clutch
Clutch Included
Duty Classification
H4
Clutch Type
Friction Clutch
Lifting Hook Type
Swivel Hook with Safety Latch
Brake Type
DC Current
Headroom
16 5/16 in
Controls
Push Button Pendant
Fixed Lift Speed
53 fpm
Pendant IP Rating
IP65
Body Material
Aluminum
Hoist IP Rating
IP55
Number of Reeves
1
Maximum Lifting Capacity
500 lb
Resistance Properties
Corrosion Resistant
Programmable
Non-Programmable
For Outdoor Use
Yes
Includes Brake
Brake Included
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 53 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 4.8 A, Current at Maximum Voltage 2.5 A, Motor Horsepower 1 1/4 hp, Operating Voltage 208-230/460V AC, Headroom 16 5/16 in, For Minimum Beam Height 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.