Shop DEMAG

Electric Chain Hoist, 1,000 lb, 16 ft, Hook Mounted - No Trolley, 480V AC, Blue

  • Mfr # DCS Pro 5-500 1/1 H5 VS8-15 480/60
  • Zoro # G8116193

product price: 
$
6,286.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
0 to 26 fpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCS Pro 5-500 1/1 H5 VS8-15 480/60
Zoro #
G8116193
UPC #
-
Country of Origin
Germany

Dimensions

Manufacturers Warranty Length
2 yr
Housing Width
11 in
Housing Length
21 1/2 in
Housing Depth
8 5/16 in
Chain Length
16 ft
Maximum Lifting Length
16 ft
Mfr. Warranty Length
2 yr
Body Width
11 in
Body Depth
8 5/16 in
Lifting Hook Opening Width
16 7/16 in
Body Length
21 1/2 in
Controller Cord Length
16 ft
Minimum Retracted Length
16 1/2 in
Fits Chest Size
Ergonomic Operation

Details

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
16 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
0 to 26 fpm
Load Capacity
1,000 lb
Min. Between Hooks
16 7/16 in
Motor HP
0.98 hp
Phase
3
Standards
CCSAUS Regulations, DIN EN 14492-2, EC EMC Directive 2004/108/EC, EC Low Voltage Directive 2006/95/E, EC Machinery Directive 2006/42/EC, EN15011
Voltage
480V AC
Trolley Configuration
Hook Mounted - No Trolley
Clutch
Overload Slip
Brake
DC Disc
Control
Push Button Pendant
Finish
Powder Coated
Lubrication
Maintenance Free for Up to 10 Yr.
Item
Electric Chain Hoist
Thermal Protection
Included
Control Cord
2 to 12 ft
Hz
60 Hz
Classification
H4
Number of Speeds
Variable
Reeving
1
Amps @ Low Volts
2.9 A
Lifting Hook Type
Hook with Safety Latch
Overload Protection Included
Yes
Clutch Type
Overload Slip
Duty Classification
H4
Features
Ergonomic Operation
Trolley IP Rating
IP55
Body Finish
Powder Coated
Includes Brake
Brake Included
Mount Type
Hook Mounted - No Trolley
Chain Material
Steel
Motor Horsepower
1 hp
Included Components
Chain Container
Programmable
Non-Programmable
Trolley Wheel Material
Plastic
Includes Clutch
Clutch Included
Hoist IP Rating
IP55
Current at Min. Voltage
2.9 A
Maximum Lift Speed
15 m/min
Pendant IP Rating
IP65
Lifting Hook Material
Steel
Number of Reeves
1
Current at Max. Voltage
2.9 A
Number of Load Chains
1
For Outdoor Use
Yes
Brake Type
DC Current
Resistance Properties
Ageing Resistant, Impact Resistant, Noise Resistant, UV Resistant
Chain Finish
Powder Coated
Starts and Stops per Hour
240
Controls
Push Button Pendant
Headroom
16 7/16 in
Minimum Lift Speed
0.18 m/min
Body Material
Aluminum
Maximum Lifting Capacity
1,100 lb
Operating Voltage
480V AC
Wire Color
Blue

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,100 lb, Number of Speeds Variable, Programmable Non-Programmable, Fixed Lift Speed Not Applicable, Minimum Lift Speed 0.18 m/min, Maximum Lift Speed 15 m/min, Trolley Speed Not Applicable, Maximum Lifting Length 16 ft, Current at Minimum Voltage 2.9 A, Current at Maximum Voltage 2.9 A, Motor Horsepower 1 hp, Operating Voltage 480V AC, Headroom 16 7/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.