Electric Chain Hoist, 500 lb, 15 ft, Push Trolley, 230V AC, Yellow

  • Mfr # NERP003SD-15 / 230v

  • Zoro # G7102137


product price:  $4,029.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERP003SD-15 / 230v
Zoro #
G7102137
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
6 5/8 in
Housing Width
13 5/8 in
Fits Beam Height
3 in
Housing Length
21 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Minimum Retracted Length
15 19/32 in
Mfr. Warranty Length
1 yr
Controller Cord Length
11 ft
Minimum Radius Curve
43 5/16 in
Body Depth
6 5/8 in
Trolley Wheel Diameter
3 1/5 in
Body Width
13 5/8 in
For Min. Beam Flange Width
2 9/32 in
For Minimum Beam Height
3 in
Body Length
21 in
Lifting Hook Opening Width
1 3/32 in
Maximum Lifting Length
15 ft
For Max. Beam Flange Width
4 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
36/6 fpm
Load Capacity
500 lb
Min. Between Hooks
15 5/8 in
Motor HP
0.75 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340, UL Listed
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Number of Speeds
2
Finish
Electrostatic Enamel
Clutch
Friction Clutch
Fits Beam Flange W
2-1/4 in to 4 in
Reeving
1
Thermal Protection
Included
Control
110v
Amps @ Low Volts
3.6 A
Lubrication
Oil Bath
Control Cord
11 ft
Brake
Electromagnetic
Classification
H4
Item
Electric Chain Hoist
Trolley Configuration
Push Trolley
Material
Die Cast Aluminum
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Brake Type
DC Current
Body Material
Aluminum
Minimum Lift Speed
6 fpm
Hoist IP Rating
IP55
Body Finish
Enamel
Overload Protection Included
Yes
Maximum Lifting Capacity
500 lb
Current at Max. Voltage
1.8 A
Resistance Properties
Corrosion Resistant, Fatigue Resistant, Wear Resistant
Chain Grade
Grade 80
Lifting Hook Type
Swivel Hook with Safety Latch
Starts and Stops per Hour
120, 240
Maximum Lift Speed
36 fpm
Headroom
15 19/32 in
Trolley Wheel Material
Steel
Chain Material
Alloy Steel
Motor Horsepower
3/4 hp
Duty Classification
H4
Lifting Hook Material
Carbon Steel
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Mount Type
Push Trolley
Clutch Type
Friction Clutch
Includes Clutch
Clutch Included
Number of Load Chains
1
Number of Reeves
1
For Outdoor Use
Yes
Controls
Push Button Pendant
Programmable
Programmable by VFD
Current at Min. Voltage
3.6 A
Includes Brake
Brake Included
Pendant IP Rating
IP65
Chain Finish
Nickel Plated
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 6 fpm, Maximum Lift Speed 36 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 3.6 A, Current at Maximum Voltage 1.8 A, Motor Horsepower 3/4 hp, Operating Voltage 230V AC, Headroom 15 19/32 in, For Minimum Beam Height 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.