Electric Chain Hoist, 500 lb., 20 ft, Geared Trolley, 380-460V AC, Yellow

  • Mfr # EQG003SD-20

  • Zoro # G9912485


product price:  $4,058.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Geared Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EQG003SD-20
Zoro #
G9912485
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
16 45/64 in
Fits Beam Height
3 in
Trolley Wheel Dia.
4 1/4 in
Min. Radius Curve
51 1/4 in
Housing Width
14 13/32 in
Housing Depth
9 7/64 in
Manufacturers Warranty Length
3 yr
For Minimum Beam Height
3 in
Maximum Lifting Length
20 ft
Trolley Wheel Diameter
4 1/4 in
Body Width
14 13/32 in
Minimum Radius Curve
51 3/16 in
Body Depth
9 1/8 in
Minimum Retracted Length
16 11/16 in
Mfr. Warranty Length
3 yr
For Max. Beam Flange Width
5 in
For Min. Beam Flange Width
2 9/32 in
Body Length
16 23/32 in
Controller Cord Length
16 ft
Lifting Hook Opening Width
1 3/32 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Geared Trolley
Includes
Chain Container
Lift Speed
33/5.5 fpm
Load Capacity
500 lb.
Min. Between Hooks
16 7/16 in
Motor HP
0.67 hp
Phase
3
Standards
ASME HST-4, C22.2 No.33/14-13/66, CSA, UL 508A
Voltage
380-460V AC
Fits Brand
Harrington Hoists Inc
Thermal Protection
Included
Trolley Configuration
Geared Trolley
Finish
Epoxy Painted
Classification
H4
Reeving
1
Wheel Material
Stainless Steel
Fits Beam Flange W
2-1/4 in to 5 in
Control Cord
16 ft
Item
Electric Chain Hoist
Clutch
Friction
Number of Speeds
2
Brake
Pull Rotor
Control
110v
Amps @ Low Volts
2.9 A
Lubrication
Oil Bath
Hz
60
Motor Horsepower
5/8 hp
Lifting Hook Material
Carbon Steel
Chain Finish
Nickel Plated
Starts and Stops per Hour
120, 240
Includes Brake
Brake Included
Body Material
Aluminum
Mount Type
Geared Trolley
Clutch Type
Friction
Chain Grade
Grade 80
Number of Reeves
1
Duty Classification
H4
Includes Clutch
Clutch Included
Current at Min. Voltage
5.1 A
Maximum Lifting Capacity
500 lb
Lifting Hook Type
Swivel Hook with Safety Latch
Features
Extreme-Duty, Fan-Cooled Motor, Manually Operated Trolley, No-Load High Speed, Unique Chain Guide, Variable Frequency Drive (VFD)
Brake Type
Pull Rotor
Chain Material
Alloy Steel
Hoist IP Rating
IP55
For Outdoor Use
Yes
Current at Max. Voltage
2.8 A
Maximum Lift Speed
33 fpm
Number of Load Chains
1
Overload Protection Included
Yes
Included Components
Chain Container, Pendant, Safety Latch Hook
Body Finish
Epoxy Painted
Programmable
Programmable by Internal Controls
Resistance Properties
Corrosion Resistant
Headroom
16 13/32 in
Minimum Lift Speed
5.5 fpm
Controls
Push Button Pendant
Pendant IP Rating
IP65
Trolley Wheel Material
Steel
Operating Voltage
380-460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Geared Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 5.5 fpm, Maximum Lift Speed 33 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.8 A, Motor Horsepower 5/8 hp, Operating Voltage 380-460V AC, Headroom 16 13/32 in, For Minimum Beam Height 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.