Electric Chain Hoist, 250 lb, 9 ft, Hook Mounted - No Trolley, 460V AC, Blue

  • Mfr # DCM Pro 5-125 1/1 H2.8 V28.8/7.2 460/60
  • Zoro # G8069984
product price: 
$
4,737.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
9 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCM Pro 5-125 1/1 H2.8 V28.8/7.2 460/60
Zoro #
G8069984
UPC #
-
Country of Origin
Germany

Dimensions

Housing Depth
8 5/16 in
Housing Length
18 5/16 in
Manufacturers Warranty Length
2 yr
Housing Width
11 in
Chain Length
9 ft
Body Length
18 5/16 in
Minimum Retracted Length
31 5/32 in
Controller Cord Length
9 ft
Body Width
11 in
Body Depth
8 5/16 in
Maximum Lifting Length
9 ft
Lifting Hook Opening Width
29 3/8 in
Mfr. Warranty Length
2 yr
Fits Chest Size
Engineered for Right-Hand and Left-Hand Operation, Simple Exchange of the Load Handling Device Due to Quick-Change Coupling, Versatile Adaptability to any Task

Details

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
9 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
96/24 fpm
Load Capacity
250 lb
Min. Between Hooks
29 3/8 in
Motor HP
1.2 hp
Phase
3
Standards
CCSAUS Regulations, DIN EN 14492-2, EC EMC Directive 2004/108/EC, EC Low Voltage Directive 2006/95/E, EC Machinery Directive 2006/42/EC, EN15011
Voltage
460V AC
Clutch
Overload Slip
Reeving
1
Trolley Configuration
Hook Mounted - No Trolley
Amps @ Low Volts
2.2 A
Control
Integrated Control Handle
Lubrication
Maintenance Free for Up to 10 Yr.
Item
Electric Chain Hoist
Control Cord
9 ft
Thermal Protection
Included
Hz
60 Hz
Finish
Powder Coated
Classification
H4
Brake
DC Disc
Number of Speeds
2
Number of Reeves
1
Programmable
Non-Programmable
Resistance Properties
Ageing Resistant, Impact Resistant, Noise Resistant, UV Resistant
Trolley IP Rating
IP55
Included Components
Chain Container
Body Material
Aluminum
Duty Classification
H4
Lifting Hook Material
Steel
Controls
Contactor
Chain Finish
Powder Coated
Body Finish
Powder Coated
For Outdoor Use
Yes
Number of Load Chains
1
Brake Type
DC Current
Fixed Lift Speed
23.6 fpm, 94.5 fpm
Clutch Type
Overload Slip
Includes Brake
Brake Included
Mount Type
Hook Mounted - No Trolley
Trolley Wheel Material
Plastic
Lifting Hook Type
Hook with Safety Latch
Motor Horsepower
1 1/4 hp
Includes Clutch
Clutch Included
Starts and Stops per Hour
240
Current at Min. Voltage
2.2 A
Hoist IP Rating
IP55
Overload Protection Included
Yes
Maximum Lifting Capacity
276 lb
Chain Material
Steel
Features
Engineered for Right-Hand and Left-Hand Operation, Simple Exchange of the Load Handling Device Due to Quick-Change Coupling, Versatile Adaptability to any Task
Headroom
29 3/8 in
Pendant IP Rating
IP65
Current at Max. Voltage
2.2 A
Operating Voltage
460V AC
Wire Color
Blue

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 276 lb, Number of Speeds 2, Programmable Non-Programmable, Fixed Lift Speed 23.6 fpm, 94.5 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 9 ft, Current at Minimum Voltage 2.2 A, Current at Maximum Voltage 2.2 A, Motor Horsepower 1 1/4 hp, Operating Voltage 460V AC, Headroom 29 3/8 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.