Electric Chain Hoist, 500 lb., 20 ft, Hook Mounted - No Trolley, 115V AC, Yellow

  • Mfr # SEQ003SD-20

  • Zoro # G9912360


product price: $3,002.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEQ003SD-20
Zoro #
G9912360
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
9 7/64 in
Min. Radius Curve
10 in
Housing Length
17 19/64 in
Housing Width
14 13/32 in
Manufacturers Warranty Length
3 yr
Fits Beam Height
15 in
Body Width
14 13/32 in
Controller Cord Length
16 ft
For Minimum Beam Height
15 in
Body Depth
9 1/8 in
Body Length
17 5/16 in
Maximum Lifting Length
20 ft
Minimum Radius Curve
10 in
Lifting Hook Opening Width
1 3/32 in
Mfr. Warranty Length
3 yr
Minimum Retracted Length
17 5/16 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
33/5.5 fpm
Load Capacity
500 lb.
Min. Between Hooks
17 5/16 in
Motor HP
0.67 hp
Phase
1
Standards
ASME HST-4, C22.2 No.33/14-13/66, CSA, UL 508A
Voltage
115V AC
Fits Brand
Harrington Hoists Inc
Reeving
1
Number of Speeds
2
Brake
Pull Rotor
Trolley Configuration
Hook Mounted
Lubrication
Oil Bath
Amps @ Low Volts
12.3 A
Thermal Protection
Yes
Item
Electric Chain Hoist
Hz
60
Clutch
Friction
Fits Beam Flange W
12 in
Classification
H4
Finish
Epoxy Painted
Control Cord
16 ft
Control
110v
Hoist IP Rating
IP55
Includes Clutch
Clutch Included
Chain Material
Alloy Steel
Maximum Lifting Capacity
500 lb
Resistance Properties
Corrosion Resistant
Controls
Push Button Pendant
Pendant IP Rating
IP65
Current at Max. Voltage
7.2 A
Chain Finish
Nickel Plated
Chain Grade
Grade 80
Overload Protection Included
Yes
Programmable
Programmable by Internal Controls
Body Material
Aluminum
Duty Classification
H4
Lifting Hook Type
Swivel Hook with Safety Latch
Brake Type
Pull Rotor
Starts and Stops per Hour
120, 240
Number of Load Chains
1
Current at Min. Voltage
12.7 A
Lifting Hook Material
Carbon Steel
Body Finish
Epoxy Painted
Minimum Lift Speed
5.5 fpm
Headroom
17 5/16 in
Number of Reeves
1
For Outdoor Use
Yes
Included Components
Chain Container, Pendant, Safety Latch Hook
Maximum Lift Speed
33 fpm
Clutch Type
Friction
Motor Horsepower
5/8 hp
Includes Brake
Brake Included
Mount Type
Hook Mounted - No Trolley
Features
No-Load High Speed, Self-Adjusting Maintenance-Free Brake, Unique Chain Guide, Variable Frequency Drive (VFD)
Operating Voltage
115V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 5.5 fpm, Maximum Lift Speed 33 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 12.7 A, Current at Maximum Voltage 7.2 A, Motor Horsepower 5/8 hp, Operating Voltage 115V AC, Headroom 17 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.