Electric Chain Hoist, 500 lb., 20 ft, Push Trolley, 115V AC, Yellow

  • Mfr # SEQP003SD-20

  • Zoro # G9912878


product price: $3,079.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEQP003SD-20
Zoro #
G9912878
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
16 19/64 in
Min. Radius Curve
43 1/4 in
Housing Width
14 13/32 in
Housing Depth
9 7/64 in
Fits Beam Height
3 in
Trolley Wheel Dia.
3 1/4 in
Manufacturers Warranty Length
3 yr
Maximum Lifting Length
20 ft
Body Length
16 5/16 in
Mfr. Warranty Length
3 yr
For Min. Beam Flange Width
2 1/2 in
Controller Cord Length
16 ft
Body Width
14 13/32 in
For Minimum Beam Height
3 in
Body Depth
9 1/8 in
Lifting Hook Opening Width
1 3/32 in
Minimum Retracted Length
16 5/16 in
Minimum Radius Curve
43 1/4 in
For Max. Beam Flange Width
4 in
Trolley Wheel Diameter
3 1/4 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
Chain Container
Lift Speed
33/5.5 fpm
Load Capacity
500 lb.
Min. Between Hooks
16 5/16 in
Motor HP
0.67 hp
Phase
1
Standards
ASME HST-4, C22.2 No.33/14-13/66, CSA, UL 508A
Voltage
115V AC
Fits Brand
Harrington Hoists Inc
Fits Beam Flange W
2-1/2 in to 4 in
Amps @ Low Volts
12.3 A
Classification
H4
Clutch
Friction
Trolley Configuration
Push Trolley
Control Cord
16 ft
Reeving
1
Finish
Epoxy Painted
Number of Speeds
2
Control
110v
Thermal Protection
Yes
Brake
Pull Rotor
Item
Electric Chain Hoist
Wheel Material
Stainless Steel
Hz
60
Lubrication
Oil Bath
Clutch Type
Friction
Number of Reeves
1
Maximum Lifting Capacity
500 lb
Includes Brake
Brake Included
Number of Load Chains
1
Chain Finish
Nickel Plated
Maximum Lift Speed
33 fpm
Brake Type
Pull Rotor
Controls
Push Button Pendant
Body Finish
Epoxy Painted
Motor Horsepower
5/8 hp
Includes Clutch
Clutch Included
Mount Type
Push Trolley
Current at Min. Voltage
12.7 A
Headroom
16 5/16 in
Features
No-Load High Speed, Unique Chain Guide, Variable Frequency Drive (VFD)
Chain Grade
Grade 80
Lifting Hook Material
Carbon Steel
Overload Protection Included
Yes
For Outdoor Use
Yes
Chain Material
Alloy Steel
Current at Max. Voltage
7.2 A
Lifting Hook Type
Swivel Hook with Safety Latch
Duty Classification
H4
Starts and Stops per Hour
120, 240
Included Components
Chain Container, Pendant, Safety Latch Hook
Resistance Properties
Corrosion Resistant
Trolley Wheel Material
Steel
Pendant IP Rating
IP65
Body Material
Aluminum
Minimum Lift Speed
5.5 fpm
Programmable
Programmable by Internal Controls
Hoist IP Rating
IP55
Operating Voltage
115V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 5.5 fpm, Maximum Lift Speed 33 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 12.7 A, Current at Maximum Voltage 7.2 A, Motor Horsepower 5/8 hp, Operating Voltage 115V AC, Headroom 16 5/16 in, For Minimum Beam Height 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.