Electric Chain Hoist, 500 lb, 20 ft, Push Trolley, 208-230/460V AC, White

  • Mfr # NERP003LD-FG-20

  • Zoro # G8913441


product price:  $9,322.99
/ea
Free Shipping & Returns

Key Features

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERP003LD-FG-20
Zoro #
G8913441
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
13 13/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Depth
16 5/16 in
Housing Width
8 1/2 in
Trolley Wheel Dia.
2 23/64 in
For Min. Beam Flange Width
2 9/32 in
For Minimum Beam Height
3 3/16 in
Lifting Hook Opening Width
16 5/16 in
Minimum Radius Curve
43 5/16 in
Controller Cord Length
16 ft
Maximum Lifting Length
20 ft
Minimum Retracted Length
16 5/16 in
Mfr. Warranty Length
1 yr
Body Length
13 13/16 in
Trolley Wheel Diameter
2 23/64 in
Body Width
8 1/2 in
For Max. Beam Flange Width
4 in
Body Depth
16 5/16 in

Details

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
15/2.5 fpm
Load Capacity
500 lb
Min. Between Hooks
16 5/16 in
Motor HP
0.75 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Number of Speeds
2
Wheel Material
Stainless Steel
Reeving
1
Control Cord
16 ft
Lubrication
Food Grade Oil
Classification
H4
Item
Electric Chain Hoist
Amps @ Low Volts
3.4 A
Control
110V Push Button Control Pendant
Thermal Protection
Included
Clutch
Friction
Trolley Configuration
Push Trolley
Brake
DC Current
Hz
60
Finish
Epoxy Paint
Brake Type
DC Current
Features
FDA Approved Food-Safe Oil, Grease and Lubricants
Current at Max. Voltage
1.8 A
Resistance Properties
Chip Resistant, Corrosion Resistant, Rust Resistant
Mount Type
Push Trolley
Includes Brake
Brake Included
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Current at Min. Voltage
3.6 A
Programmable
Programmable by VFD
Pendant IP Rating
IP65
Maximum Lifting Capacity
500 lb
Number of Reeves
1
Minimum Lift Speed
2.5 fpm
Controls
Push Button Pendant
Chain Material
Alloy Steel
Includes Clutch
Clutch Included
For Outdoor Use
Yes
Duty Classification
H4
Clutch Type
Friction
Motor Horsepower
3/4 hp
Maximum Lift Speed
15 fpm
Overload Protection Included
Yes
Chain Finish
Nickel Plated
Body Material
Aluminum
Starts and Stops per Hour
120, 240
Trolley Wheel Material
Steel
Lifting Hook Material
Carbon Steel
Number of Load Chains
1
Body Finish
Epoxy Painted
Chain Grade
Grade 80
Lifting Hook Type
Swivel Hook with Safety Latch
Headroom
16 5/16 in
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 15 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 3.6 A, Current at Maximum Voltage 1.8 A, Motor Horsepower 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 16 5/16 in, For Minimum Beam Height 3 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.