Zoro Homepage

Electric Chain Hoist, 500 lb cap.

  • Mfr # EMP003L-10

  • Zoro # G809843386


product price: $3,839.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Phase
3
Standards
ASME, FEM, ISO, UL 1340/CSA 22.2
Voltage
230V AC
Number of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMP003L-10
Zoro #
G809843386
UPC #
-
Country of Origin
Japan

Dimensions

Chain Length
11 ft
Mfr. Warranty Length
5 yr
Minimum Radius Curve
43 5/16 in
Body Depth
7 29/32 in
Minimum Retracted Length
12 3/16 in
Body Length
11 1/2 in
For Max. Beam Flange Width
4 in
Body Width
11 1/2 in
Lifting Hook Opening Width
29/32 in
Controller Cord Length
8 3/16 ft
Maximum Lifting Length
10 ft
For Min. Beam Flange Width
2 9/32 in
For Minimum Beam Height
3 1/2 in

Description

Electric Hoists

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.