Shop HARRINGTON

Electric Chain Hoist, 6,000 lb, 15 ft Lift

  • Mfr # NER030C-15
  • Zoro # G8530697

product price: 
$
6,075.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Limit Switches, Plug-In Connections
Lift Speed
17 fpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NER030C-15
Zoro #
G8530697
UPC #
-
Country of Origin
Japan
Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Limit Switches, Plug-In Connections
Lift Speed
17 fpm
Load Capacity
6,000 lb
Min. Between Hooks
32 15/16 in
Motor HP
4.7 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340
Voltage
208V AC to 230V AC, 460V AC
Fits Brand
Harrington Hoists Inc
Control Cord
11 ft
Control
110V Push Button Control Pendant
Classification
H4
Brake
DC Current
Thermal Protection
Included
Number of Speeds
1
Clutch
Friction
Amps @ Low Volts
16.4 A
Trolley Configuration
Hook Mounted
Finish
Electrostatic Enamel
Reeving
2
Lubrication
Oil Bath
Item
Electric Chain Hoist
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Material
Die Cast Aluminum
Current at Min. Voltage
16.4 A
Number of Load Chains
1
Controls
Push Button Pendant
Resistance Properties
Corrosion Resistant, Wear Resistant
Includes Brake
Brake Included
Number of Reeves
2
Chain Material
Alloy Steel
Mount Type
Hook Mounted - No Trolley
Current at Max. Voltage
7.9 A
Body Finish
Painted
Hoist IP Rating
IP55
Chain Finish
Nickel Plated
Clutch Type
Friction Clutch
For Outdoor Use
Yes
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Starts and Stops per Hour
360
Headroom
30 29/32 in
Brake Type
DC Current
Pendant IP Rating
IP65
Duty Classification
H4
Includes Clutch
Clutch Included
Lifting Hook Material
Carbon Steel
Programmable
Non-Programmable
Maximum Lifting Capacity
6,000 lb
Overload Protection Included
Yes
Chain Grade
Grade 80
Lifting Hook Type
Swivel Hook with Safety Latch
Fixed Lift Speed
17 fpm
Body Material
Aluminum
Motor Horsepower
4 3/4 hp
Operating Voltage
208-230/460V AC
Shell Material
Die Cast Aluminum
Wire Color
Yellow
Traction Material
Die Cast Aluminum

Dimensions

Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Length
27 11/16 in
Housing Depth
9 1/2 in
Housing Width
16 13/16 in
Body Depth
9 1/2 in
Mfr. Warranty Length
1 yr
Controller Cord Length
9 3/16 ft
Lifting Hook Opening Width
1 13/16 in
Minimum Retracted Length
30 29/32 in
Maximum Lifting Length
15 ft
Body Width
16 13/16 in
Body Length
27 11/16 in
Fits Chest Size
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 6,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 17 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 16.4 A, Current at Maximum Voltage 7.9 A, Motor Horsepower 4 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 30 29/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.