Shop HARRINGTON

Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, 460V AC, Yellow

  • Mfr # NER030CD-20
  • Zoro # G3307062

product price: 
$
8,123.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
17/3 fpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NER030CD-20
Zoro #
G3307062
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
11 11/16 in
Housing Length
30 3/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Depth
9 1/2 in
Body Depth
9 1/2 in
Maximum Lifting Length
20 ft
Body Width
11 11/16 in
Mfr. Warranty Length
1 yr
Body Length
30 3/16 in
Minimum Retracted Length
30 29/32 in
Controller Cord Length
16 ft
Lifting Hook Opening Width
1 13/16 in
Fits Chest Size
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
17/3 fpm
Load Capacity
6,000 lb
Min. Between Hooks
32 15/16 in
Motor HP
4.7 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Classification
H4
Thermal Protection
Included
Clutch
Friction
Finish
Electrostatic Enamel
Brake
DC Current
Number of Speeds
2
Lubrication
Oil Bath
Trolley Configuration
Hook Mounted
Item
Electric Chain Hoist
Amps @ Low Volts
8.3 A
Control
110V Push Button Control Pendant
Control Cord
16 ft
Reeving
2
Material
Die Cast Aluminum
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Pendant IP Rating
IP65
Motor Horsepower
4 3/4 hp
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Duty Classification
H4
Minimum Lift Speed
3 fpm
Clutch Type
Friction Clutch
Maximum Lift Speed
17 fpm
Body Material
Aluminum
Controls
Push Button Pendant
Starts and Stops per Hour
120, 240
Resistance Properties
Corrosion Resistant, Wear Resistant
Number of Reeves
2
Chain Material
Alloy Steel
Lifting Hook Material
Carbon Steel
Includes Brake
Brake Included
Lifting Hook Type
Swivel Hook with Safety Latch
For Outdoor Use
Yes
Maximum Lifting Capacity
6,000 lb
Number of Load Chains
1
Hoist IP Rating
IP55
Mount Type
Hook Mounted - No Trolley
Chain Grade
Grade 80
Overload Protection Included
Yes
Brake Type
DC Current
Includes Clutch
Clutch Included
Chain Finish
Nickel Plated
Current at Min. Voltage
17.3 A
Body Finish
Enamel
Headroom
32 29/32 in
Current at Max. Voltage
8.3 A
Programmable
Programmable by VFD
Operating Voltage
460V AC
Shell Material
Die Cast Aluminum
Wire Color
Yellow

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 6,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3 fpm, Maximum Lift Speed 17 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 17.3 A, Current at Maximum Voltage 8.3 A, Motor Horsepower 4 3/4 hp, Operating Voltage 460V AC, Headroom 32 29/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.