Electric Chain Hoist, 6,000 lb, 15 ft, Push Trolley, 208-230/460V AC, Yellow

  • Mfr # NERP030C-15

  • Zoro # G9923855


product price:  $7,206.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
17 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERP030C-15
Zoro #
G9923855
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
9 1/2 in
Housing Width
16 13/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Min. Radius Curve
66 7/8 in
Housing Length
27 5/8 in
Body Length
27 5/8 in
Trolley Wheel Diameter
5 4/5 in
Minimum Radius Curve
66 29/32 in
Controller Cord Length
11 ft
For Max. Beam Flange Width
6 1/32 in
Lifting Hook Opening Width
1 13/16 in
For Min. Beam Flange Width
3 1/4 in
Body Depth
9 1/2 in
Maximum Lifting Length
15 ft
Minimum Retracted Length
32 11/16 in
Mfr. Warranty Length
1 yr
For Minimum Beam Height
5 13/16 in
Body Width
16 13/16 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
17 fpm
Load Capacity
6,000 lb
Min. Between Hooks
32 11/16 in
Motor HP
4.7 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Clutch
Friction Clutch
Classification
H4
Trolley Configuration
Push Trolley
Thermal Protection
Included
Amps @ Low Volts
16.4 A
Control Cord
11 ft
Finish
Electrostatic Enamel
Control
110v
Brake
Electromagnetic
Fits Beam Flange W
3-1/4 in to 6 in
Item
Electric Chain Hoist
Number of Speeds
1
Lubrication
Oil Bath
Reeving
2
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Material
Die Cast Aluminum
Chain Finish
Nickel Plated
Current at Min. Voltage
16.4 A
Overload Protection Included
Yes
For Outdoor Use
Yes
Trolley Wheel Material
Steel
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Controls
Push Button Pendant
Chain Grade
Grade 80
Chain Material
Alloy Steel
Duty Classification
H4
Resistance Properties
Corrosion Resistant
Brake Type
DC Current
Body Finish
Enamel
Starts and Stops per Hour
360
Includes Brake
Brake Included
Mount Type
Push Trolley
Clutch Type
Friction Clutch
Headroom
32 19/32 in
Maximum Lifting Capacity
6,000 lb
Programmable
Non-Programmable
Body Material
Aluminum
Lifting Hook Type
Swivel Hook with Safety Latch
Fixed Lift Speed
17 fpm
Includes Clutch
Clutch Included
Pendant IP Rating
IP65
Hoist IP Rating
IP55
Lifting Hook Material
Carbon Steel
Number of Load Chains
1
Number of Reeves
2
Current at Max. Voltage
7.9 A
Motor Horsepower
4 3/4 hp
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 6,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 17 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 16.4 A, Current at Maximum Voltage 7.9 A, Motor Horsepower 4 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 32 19/32 in, For Minimum Beam Height 5 13/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.